Shop All Window Balances
Prime-Line
Spiral Balance, FR Series, Non-Tilt, 19 in., 3/8 in., Red Bearing Single Pack
Mfr # FR 1920-343
Zoro # G400935749
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # FR 1920-343
- Zoro # G400935749
- UPC # 49793354075
- Country of Origin United States
- Category Window Balances
Description
This is a 19 in. red bushing spiral balance, used for sash weights up to 25 lbs. in weight. Typically they are used to counter balance the weight of the moving sash on single and double hung windows. Fits window styles that tilt in for cleaning. Conveniently has the Prime-Line part FS 343 pre-installed. This may require the use of the Prime-Line spiral balance tension tool H 3788.Typically used to repair non-tilting windows The tube and end clip are constructed of steel May require spiral balance tension tool to adjust the desired tension Use the Prime-Line tension tool part H-3788 Includes FS-343 clip pre-installed for your convenience Dimensions are 3/8 in. tube diameter, 19 in. tube length, with a red bearing tip For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass Deadbolts (8242.003)
- TRANS ATLANTIC CO. 4 in. Double Acting Spring Hinge Primed for Paint (Set of 2) (DH-TAN5004-USP)
- ZORO SELECT O-Ring Asst, Buna N, 1110 Pcs, 150Sz (1RGX7)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (1JEY5)
- PRIME-LINE Latch Tilt Wnd Wht Mortise (F 2734)
- PRIME-LINE 18 in. Spiral Tilt Balance, Blue Tip Single Pack (FH 1830)
- PRIME-LINE 10 Pound, Steel, Wood Sash Balance Single Pack (H 3580)
- PRIME-LINE Window Channel Balance Shoe Set Single Pack (H 3756)
- PRIME-LINE 38 in. x 9/16 in. Spiral Non-Tilt Balance, Red Tip Single Pack (FJ 3820)
- PRIME-LINE Spiral Balance, 3/8 in., No Pins, Red, 23 in. Single Pack (FR 2320)
- WRS 35" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Green Tip (01-5035G)
- Prime-Line Window Balances