Shop All Felt Pads
Prime-Line
Sound Suppressing Silicone Bumpers, 3/8 in. and 1/2 in. Diameter 250 Pack
Mfr # MP76590
Zoro # G600934269
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
Product Information
- Brand Prime-Line
- MFR # MP76590
- Zoro # G600934269
- UPC # 49793765901
- Country of Origin China
- Category Felt Pads
Details
Color | Brown |
Description
Are your furniture felt pads in need of replacement or do you need to add felt pads to your furniture? These furniture felt pads are constructed of recycled fibers and come brown in color to blend with wood-stained finishes of furniture legs and finished flooring. Each floor protector pad features a peel-and-stick adhesive backing to allow for ease of installation, unlike other nail-on pads that risk damaging wooden legs and scratching floors.
Using felt pads like these helps to protect finished flooring, but also to prevent splintering, splitting and wear-n-tear on wooden furniture legs. They help to prolong the life and beauty of both the finished flooring and furniture legs, preventing costly repairs to each. As an added benefit, use of these chair and table leg pads significantly reduces the grinding and scraping sound of furniture legs when sliding over flooring.
Included with this product are 64 round pads with a 3/8 in. diameter, 60 round pads with a 3/4 in. diameter, 96 round pads with a 1 in. diameter, 32 round pads with a 1-1/2 in. diameter, 16 round pads with a 2 in. diameter, 42 square pads with a 1 in. x 1 in., 16 square pads that are 2 in. x 2 in., 30 strips that are 1/2 in. x 2-1/2 in. and 1 rectangle pad that is 4-3/8 in. x 6-inches. If applying these furniture pads to an odd shape leg or smaller diameter, the pads can be cut down to custom fit as needed. The adhesive backings feature strong, long-lasting cohesion characteristics and they can be used over any type of finished flooring, and beneath any type of furniture legs. Pads like these are used in residential, commercial, classroom, office and many other applications. Get your pack today.Constructed of recycled fibers and feature easy-to-install peel and stick adhesive backing Brown colored felt pads blend well with wood-stained finishes of furniture legs and finished floorings Pads help protect finished flooring and prevent splintering, splitting and wear-n-tear on wooden furniture legs Reduce annoying grinding and scraping sounds when sliding furniture over flooring Can be cut to size or shape as needed, and used in the home, office, classroom and a variety of other applications
Using felt pads like these helps to protect finished flooring, but also to prevent splintering, splitting and wear-n-tear on wooden furniture legs. They help to prolong the life and beauty of both the finished flooring and furniture legs, preventing costly repairs to each. As an added benefit, use of these chair and table leg pads significantly reduces the grinding and scraping sound of furniture legs when sliding over flooring.
Included with this product are 64 round pads with a 3/8 in. diameter, 60 round pads with a 3/4 in. diameter, 96 round pads with a 1 in. diameter, 32 round pads with a 1-1/2 in. diameter, 16 round pads with a 2 in. diameter, 42 square pads with a 1 in. x 1 in., 16 square pads that are 2 in. x 2 in., 30 strips that are 1/2 in. x 2-1/2 in. and 1 rectangle pad that is 4-3/8 in. x 6-inches. If applying these furniture pads to an odd shape leg or smaller diameter, the pads can be cut down to custom fit as needed. The adhesive backings feature strong, long-lasting cohesion characteristics and they can be used over any type of finished flooring, and beneath any type of furniture legs. Pads like these are used in residential, commercial, classroom, office and many other applications. Get your pack today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Dual Arm Casement Operator (36-173)
- USA INDUSTRIALS Extra T Buna-N Cam and Groove Gasket for 4" Hose Coupling (BULK-CAM-HXT-4)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 17L 626)
- RANDALL TRACK FOR 3/4In. (8 FT A-8042)
- PRIME-LINE Heavy-Duty Furniture Felt Pad Assortment, 1/4 in. Thick, Self-Adhesive 215 Pack (MP76610)
- PRIME-LINE Heavy-Duty Furniture Felt Pads, 3/16 in. Thick with Self-Adhesive Backing 8 Pack (MP76650)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Brown, Round 235 Pack (MP76585)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Brown, Large 101 Pack (MP76575)
- PRIME-LINE Furniture Felt Pad Assortment, Self-Adhesive Backing, Beige, Round 181 Pack (MP76582)
- PRIME-LINE Heavy-Duty Furniture Felt Pads, 1/4 in. Thick x 2 in. Diameter 16 Pack (MP76705)
- MASTER CASTER CO Master, LIKE NEW SOLUTIONS, FLOOR SAVERS, ROUND, 1.5in DIAMETER, CLEAR/GRAY, 8PK (88451)
- Prime-Line Leveling Feet & Pads