Shop All Set Screws
Prime-Line
Socket Set Screw 3/8in-16 X 1/2in Black Oxide Coated Steel 10PK
Mfr # 9184411
Zoro # G700922180
product price: $5.65
/pk 10, $0.57/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Drive Size 3/8 in.-16 X 1/2 in.
- Point Type Cup
- Material Alloy Steel
Product Information
- Brand Prime-Line
- MFR # 9184411
- Zoro # G700922180
- UPC # 49793169556
- Country of Origin China
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1/2 in |
Drive Size | 3/8 in.-16 X 1/2 in. |
Size | 3/8"-16 X 1/2" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Class | UNC-3A |
Fastener Thread Direction | RIGHT HAND |
Fastener Thread Type | Coarse |
Meets/Exceeds | ASME B18.3 & ASTM F912 |
Number of Pieces | 10 |
Description
Socket set cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. This fastener is headless and contains an internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Although often used in machinery, they can be found around the home as well to secure window crank handles to window operators or to hold interior door knobs to spindles. Length is measured from the top of the fastener to the base of the cup point.
- •Size: 3/8 inch-16 X 1/2 inch
- •Headless screw that sits flush or below the surface once installed
- •Internal socket drive requires Allen wrench (hex key) to install
- •Installs into an internally threaded hole to hold an object into place
- •Often used in machinery to secure gears to shafts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 1500 PK (B26680.019.0200)
- ZORO SELECT Taper Pin, Steel, 16 x 100mm (M39011.160.0100)
- FOREVERBOLT Not Graded, 1/2"-13 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2-1/2 in L, 10 PK (FBHEXB1213212P10)
- X1 TOOLS 3/8 x 2 Roll Pin / Spring Pin / Tension Pin 6 Pins by X1 Tools (X1E-CON-PIN-ROL-1290x6)
- PRIME-LINE Socket Set Screw 3/8in-16 X 3/4in Black Oxide Coated Steel 10PK (9184449)
- PRIME-LINE Socket Set Screw 1/4in-20 X 1-1/2in Grade 18-8 Stainless Steel 10PK (9183803)
- PRIME-LINE Socket Set Screw 5/16in-18 X 1in Grade 18-8 Stainless Steel 10PK (9184164)
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 20MM Black Oxide Coated Steel 10PK (9186349)
- PRIME-LINE Socket Set Screw 1/4in-20 X 2in Grade 18-8 Stainless Steel 10PK (9183841)
- PRIME-LINE Socket Set Screw #6-32 X 1/4in Black Oxide Coated Steel 25PK (9182343)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1 1/4-7 x 3", Alloy Steel, Black Oxide, Hex Socket (897909-1)
- Prime-Line Set Screws