Shop All Set Screws
Prime-Line
Socket Set Screw 1/4in-20 X 5/8in Black Oxide Coated Steel 25PK
Mfr # 9183711
Zoro # G700922050
Sold in multiples of 2 for $22.58
$22.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size 1/4 in.-20 X 5/8 in.
- Point Type Cup
- Material Alloy Steel
Product Information
- Brand Prime-Line
- MFR # 9183711
- Zoro # G700922050
- UPC # 49793184085
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 5/8 in |
Drive Size | 1/4 in.-20 X 5/8 in. |
Size | 1/4"-20 X 5/8" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Fastener Thread Type | Coarse |
Number of Pieces | 25 |
Meets/Exceeds | ASME B18.3 & ASTM F912 |
Class | UNC-3A |
Fastener Thread Direction | RIGHT HAND |
Description
Socket set cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. This fastener is headless and contains an internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Although often used in machinery, they can be found around the home as well to secure window crank handles to window operators or to hold interior door knobs to spindles. Length is measured from the top of the fastener to the base of the cup point.Size: 1/4 inch-20 X 5/8 inch Headless screw that sits flush or below the surface once installed Internal socket drive requires Allen wrench (hex key) to install Installs into an internally threaded hole to hold an object into place Often used in machinery to secure gears to shafts Thread Type: Coarse, Thread Class: UNC-3A, Point Style: Cup Point Specification(s) Met: ASME B18.3 & ASTM F912
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, Phillips Drive, 10 PK (5823)
- ZORO SELECT Nylon Insert Lock Nut, M27-1.50, Steel, Class 5, Zinc Plated, 27 mm Ht, 5 PK (M12320.270.0150)
- HILLMAN 7Oz Anchor/Screw Asst (41819)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07000.060.0025)
- PRIME-LINE Socket Set Screw 1/4in-20 X 3/8in Black Oxide Coated Steel 25PK (9183673)
- PRIME-LINE Socket Set Screw 1/4in-20 X 5/16in Black Oxide Coated Steel 25PK (9183663)
- PRIME-LINE Socket Set Screw 5/16in-18 X 1in Grade 18-8 Stainless Steel 10PK (9184164)
- PRIME-LINE Socket Set Screw, Metric M8-1.25 X 80MM Black Oxide Coated Steel 5PK (9186710)
- PRIME-LINE Socket Set Screw, Metric M8-1.25 X 16MM Black Oxide Coated Steel 10PK (9186577)
- PRIME-LINE Socket Set Screw, Metric M6-1.0 X 20MM Black Oxide Coated Steel 10PK (9186349)
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 10-24 x 1 1/2", Alloy Steel, Black Oxide, Hex Socket , 5000PK (556537-5000)
- Prime-Line Set Screws