Shop All Socket Head Cap Screws
Prime-Line
Socket Head Cap Screw Hex/Allen Drive 1/4in-20 X 1in Black Ox Coat Steel 10PK
Mfr # 9178562
Zoro # G900934358
product price: $6.69
/pk 10, $0.67/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 1 in
- Drive Size 1/4 in.-20 X 1 in.
- Material Alloy Steel
Product Information
- Brand Prime-Line
- MFR # 9178562
- Zoro # G900934358
- UPC # 49793142009
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 1 in |
Drive Size | 1/4 in.-20 X 1 in. |
Size | 1/4"-20 X 1" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 & ASTM A574 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Number of Pieces | 10 |
Thread Type | Coarse |
Thread Direction | Right Hand |
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- •Size: 1/4 inch-20 X 1 inch
- •Hex (Allen) Drive
- •Installs using an Allen wrench
- •Can be used in tight spaces where there may not be room for a socket tool or wrench
- •Often used in machinery, tools and dies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, 316 Stainless Steel (316-8)
- BUILDRIGHT Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 61 PK (09790)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 50 mm Shaft Dia, 25 PK (M36000.050.0001)
- ZORO SELECT Thread Cutting Screw, 5/16"-12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (31125W)
- PRIME-LINE Socket Head Cap Screw Hex/Alen Drive #8-32 X 3/4in Black Ox Coat Steel 25PK (9177498)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive #10-32 X 3/4in Black Ox Coat Steel 50PK (9173318)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-32 X 3/4in Black Ox Coat Steel 25PK (9177802)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-24 X 1/2in Black Ox Coat Steel 25PK (9178011)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 3/8in-16 X 2-1/2in Black Ox Coat Steel 10PK (9179379)
- PRIME-LINE Socket Head Cap Screw, Hex/Allen Dr 5/16in-18 X 1-1/4in Black Ox Coat Steel 10PK (9178980)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07410.031.0075)
- Prime-Line Socket Head Cap Screws