Shop All Socket Head Cap Screws
Prime-Line
Socket Head Cap Screw Hex/Allen Drive #10-24 X 2in Black Ox Coat Steel 25PK
Mfr # 9178163
Zoro # G900934150
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 2 in
- Drive Size #10-24 X 2 in.
- Material Alloy Steel
Product Information
- Brand Prime-Line
- MFR # 9178163
- Zoro # G900934150
- UPC # 49793209764
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 2 in |
Drive Size | #10-24 X 2 in. |
Size | #10-24 X 2" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 & ASTM A574 |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Thread Type | Coarse |
Number of Pieces | 25 |
Thread Direction | Right Hand |
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- •Size: #10-24 X 2 inch
- •Hex (Allen) Drive
- •Installs using an Allen wrench
- •Can be used in tight spaces where there may not be room for a socket tool or wrench
- •Often used in machinery, tools and dies
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Forway Double Lag Shield, 7/8" Dia, 2-1/4" L, Alloy Steel Plain, 50 PK (1108000)
- ZORO SELECT Sleeve Anchor, 5/16" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (U09100.031.0300)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 25 PK (HF18100400-025P2)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Silicon Bronze, 2 in L, 4 PK (39365)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M6-1.0 X 10MM Black Ox Coat Steel 25PK (9181105)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M3-0.5 X 30MM Black Ox Coat Steel 10PK (9180497)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-32 X 3/4in Black Ox Coat Steel 25PK (9177802)
- PRIME-LINE Socket Head Cap Screw Allen Drive #8-32 X 3in Grade 18-8 Stainless Steel 10PK (9177666)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M4-0.7 X 60MM Black Ox Coat Steel 10PK (9180725)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr #10-32 X 1-1/2in Black Ox Coat Steel 25PK (9177859)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in Length, 10 PK (U07150.050.0175)
- Prime-Line Socket Head Cap Screws