Shop All Socket Head Cap Screws
Prime-Line
Socket Head Cap Screw Hex/Allen Drive #10-24 X 1/2in Black Ox Coat Steel 25PK
Mfr # 9178011
Zoro # G600934047
product price: $7.29
/pk 25, $0.29/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 1/2 in
- Drive Size #10-24 X 1/2 in.
- Material Alloy Steel
Product Information
- Brand Prime-Line
- MFR # 9178011
- Zoro # G600934047
- UPC # 49793150233
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1/2 in |
Drive Size | #10-24 X 1/2 in. |
Size | #10-24 X 1/2" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 & ASTM A574 |
Item | Socket Head Cap Screw |
Thread Type | Coarse |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Number of Pieces | 25 |
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.Size: #10-24 X 1/2 inch Hex (Allen) Drive Installs using an Allen wrench Can be used in tight spaces where there may not be room for a socket tool or wrench Often used in machinery, tools & dies Thread Type: Coarse, Thread Class: UNC-3A, Point Style: Blunt Specification(s) Met: ASME B18.3 & ASTM A574
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS Self-Drilling Screw, #8 x 1-1/4 in, 410 Stainless Steel Pan Head Torx Drive (4.8ABK114PS)
- ZORO SELECT #8-32 x 5/8 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0062)
- ZORO SELECT Coupling Nut, 3/8"-24, 18-8 Stainless Steel, Not Graded, Plain, 1-1/8 in Lg, 1/2 in Hex Wd, 5 PK (250421BG)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 15/32 in Dia., Zinc Alloy, Plain (4KXU3)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 Mt Alen M10-1.50 X 25MM Black Ox Coat Steel 10PK (9181662)
- PRIME-LINE Socket Cap Screw, Flat Head Allen Drive #8-32 X 1/2in Black Ox Coat Steel 50PK (9173071)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 1/2in-13 X 2in Black Ox Coat Steel 10PK (9174664)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M5-0.8 X 50MM Black Ox Coat Steel 10PK (9180953)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M8-1.25 X 65MM Black Ox Coat Steel 5PK (9181472)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #8-32 X 1in Black Ox Coat Steel 25PK (9177536)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 100 PK (U07040.019.0300)
- Prime-Line Socket Head Cap Screws