Shop All Socket Head Cap Screws
Prime-Line
Socket Head Cap Screw Hex/Allen Dr 1/2in-13 X 1-1/2in Black Ox Coat Steel 5PK
Mfr # 9179816
Zoro # G200934645
product price: $8.15
/pk 5, $1.63/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 1-1/2 in
- Drive Size 1/2 in.-13 X 1-1/2 in.
- Material Alloy Steel
Product Information
- Brand Prime-Line
- MFR # 9179816
- Zoro # G200934645
- UPC # 49793183538
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 1-1/2 in |
Drive Size | 1/2 in.-13 X 1-1/2 in. |
Size | 1/2"-13 X 1-1/2" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 & ASTM A574 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Number of Pieces | 5 |
Thread Direction | Right Hand |
Thread Type | Coarse |
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- •Size: 1/2 inch-13 X 1-1/2 inch
- •Hex (Allen) Drive
- •Installs using an Allen wrench
- •Can be used in tight spaces where there may not be room for a socket tool or wrench
- •Often used in machinery, tools and dies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M51390.120.0001)
- ZORO SELECT Arch Barrel, 1/4"-20, 3 in Brl Lg, 3/8 in Brl Dia, Brass Plain (Z5302)
- 3M Reclosable Fastener, Acrylic Adhesive, 4.9 yds, 1" Wd, Clear (MP3560)
- HERITAGE Hitch Pin Red Hd, 1-1/8" x 8-1/2", Clip (HPR-1125-8500)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 1/4in-28 X 3/4in Black Ox Coat Steel 10PK (9178369)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 1/4in-20 X 1-3/4in 18-8 Stainless Steel 10PK (9169800)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 5/16in-18 X 2-1/2in Black Ox Coat Steel 5PK (9179075)
- PRIME-LINE Socket Head Cap Screw Hex/Alen Drive #8-32 X 5/8in Black Ox Coat Steel 25PK (9177479)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-24 X 2in 18-8 Stainless Steel 10PK (9169401)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M4-0.7 X 80MM Black Ox Coat Steel 5PK (9180763)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (SC22080200-14-100P1)
- Prime-Line Socket Head Cap Screws