Shop All Socket Head Cap Screws
Prime-Line
Socket Head Cap Screw Hex/Allen Dr #10-24 X 1-1/2in Black Ox Coat Steel 25PK
Mfr # 9178125
Zoro # G300935085
product price: $8.79
/pk 25, $0.35/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 1-1/2 in
- Drive Size #10-24 X 1-1/2 in.
- Material Alloy Steel
Product Information
- Brand Prime-Line
- MFR # 9178125
- Zoro # G300935085
- UPC # 49793177308
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1-1/2 in |
Drive Size | #10-24 X 1-1/2 in. |
Size | #10-24 X 1-1/2" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 & ASTM A574 |
Item | Socket Head Cap Screw |
Thread Style | Partially Threaded |
Number of Pieces | 25 |
Thread Direction | Right Hand |
Thread Type | Coarse |
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- •Size: #10-24 X 1-1/2 inch
- •Hex (Allen) Drive
- •Installs using an Allen wrench
- •Can be used in tight spaces where there may not be room for a socket tool or wrench
- •Often used in machinery, tools and dies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Conset Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 25 PK (P4275SP)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 120 mm L, 25 PK (M55000.060.0120)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (U08210.025.0500)
- ZORO SELECT Round U-Bolt, 1/2"-13, 5 5/8 in Wd, 7 1/4 in Ht, Black Oxide Steel (U17242.050.0500)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-24 X 1-3/4in 18-8 Stainless Steel 10PK (9169382)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen M2.5-0.45 X 20MM Black Ox Coat Steel 10PK (9180307)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 Mtc Alen M8-1.25 X 12MM Black Ox Coat Steel 10PK (9181358)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr #10-24 X 1-1/4in Black Ox Coat Steel 25PK (9178106)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive #10-32 X 3/4in Black Ox Coat Steel 50PK (9173318)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 3/8in-16 X 2-1/2in Black Ox Coat Steel 10PK (9179379)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 65 mm Length, 50 PK (M07160.120.0065)
- Prime-Line Socket Head Cap Screws