Shop All Socket Head Cap Screws
Prime-Line
Socket Head Cap Screw Hex/Alen Drive #8-32 X 3/4in Black Ox Coat Steel 25PK
Mfr # 9177498
Zoro # G700933650
product price: $6.69
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size #8-32 X 3/4 in.
- Finish Black
Product Information
- Brand Prime-Line
- MFR # 9177498
- Zoro # G700933650
- UPC # 49793210425
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Drive Size | #8-32 X 3/4 in. |
Details
Finish | Black |
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- •Size: #8-32 X 3/4 inch
- •Hex (Allen) Drive
- •Installs using an Allen wrench
- •Can be used in tight spaces where there may not be room for a socket tool or wrench
- •Often used in machinery, tools and dies
- •Thread Type: Coarse, Thread Class: UNC-3A, Point Style: Blunt
- •Specification(s) Met: ASME B18.3 and ASTM A574
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Rivet Nut, #10-32 Thread Size, 0.415 in Flange Dia., .585 in L, Steel (BTI-CAL2-1032-225/B1)
- MIDWEST FASTENER 5/8"-11 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (70824)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 50 PK (BHSFIA0250025-050P)
- ZORO SELECT Threaded Stud, Plain Finish, 50 PK (56235)
- PRIME-LINE Socket Head Cap Screw, Allen Dr 1/4in-20 X 1-1/8in Grade 18-8 Stainless Steel 10PK (9178568)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 5/16in-18 X 3/4in Black Ox Coat Steel 10PK (9178923)
- PRIME-LINE Socket Cap Screw, Flat Head Allen Drive #8-32 X 1/2in Black Ox Coat Steel 50PK (9173071)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 1/2in-13 X 1-1/4in 18-8 Stainless Steel 5PK (9170408)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-24 X 3/8in 18-8 Stainless Steel 10PK (9169230)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-32 X 1in 18-8 Stainless Steel 10PK (9169116)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 25 PK (U07000.025.0450)
- Prime-Line Socket Head Cap Screws