Shop All Socket Head Cap Screws
Prime-Line
Socket Cap Screw Flat Head Allen Drive 3/8in-16 X 1in Black Ox Coat Steel 25PK
Mfr # 9174398
Zoro # G000933374
product price: $18.45
/pk 25, $0.74/ea
$18.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
Flat Head
- System of Measurement Inch
- Thread Size 3/8"-16
- Screw Length 1 in
- Drive Size 3/8 in.-16 X 1 in.
- Material Alloy Steel
Product Information
- Brand Prime-Line
- MFR # 9174398
- Zoro # G000933374
- UPC # 49793139528
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-16 |
Screw Length | 1 in |
Drive Size | 3/8 in.-16 X 1 in. |
Size | 3/8"-16 X 1" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Alloy Steel |
Finish | Black Oxide |
Standards | ASME B18.3 & ASTM F835 |
Item | Socket Head Cap Screw |
Thread Type | Coarse |
Thread Direction | Right Hand |
Thread Style | Fully Threaded |
Number of Pieces | 25 |
Head Type | Flat |
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- •Size: 3/8 inch-16 X 1 inch
- •Flat Head, Hex (Allen) Drive
- •Installs using an Allen wrench
- •Can be used in tight spaces where there may not be room for a socket tool or wrench
- •Often used in machinery, tools and dies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Plated Finish, 100 PK (2378)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.030.0012)
- ZORO SELECT Wide Head Machine Screw (ZW1125)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L, 10 PK (U51000.037.0350)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M4-0.7 X 60MM Black Ox Coat Steel 10PK (9180725)
- PRIME-LINE Socket Head Cap Screw Allen Dr 1/4in-20 X 1in Grade 18-8 Stainless Steel 10PK (9178559)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 1/4in-20 X 1in Black Ox Coat Steel 50PK (9173964)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive 1/4in-20 X 1in Black Ox Coat Steel 10PK (9178562)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 M Alen Dr M2-0.4 X 8MM Black Ox Coat Steel 10PK (9180085)
- PRIME-LINE Socket Head Cap Screw Hex/Alen Drive #8-32 X 5/8in Black Ox Coat Steel 25PK (9177479)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 5 PK (BHS7012016-005P1)
- Prime-Line Socket Head Cap Screws