Shop All Socket Head Cap Screws
Prime-Line
Socket Cap Screw Btn Head Allen Drive 1/4in-20 X 3/4in 18-8 Stainless Steel 10PK
Mfr # 9169705
Zoro # G500933133
Sold in multiples of 2 for $16.98
$16.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 3/4 in
- Drive Size 1/4 in.-20 X 3/4 in.
- Material Stainless Steel
Product Information
- Brand Prime-Line
- MFR # 9169705
- Zoro # G500933133
- UPC # 49793183095
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3/4 in |
Drive Size | 1/4 in.-20 X 3/4 in. |
Size | 1/4"-20 X 3/4" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.3 & ASTM F879 |
Item | Socket Head Cap Screw |
Thread Direction | Right Hand |
Thread Type | Coarse |
Thread Style | Fully Threaded |
Number of Pieces | 10 |
Head Type | Button |
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- •Size: 1/4 inch-20 X 3/4 inch
- •Button Head, Hex (Allen) Drive
- •Installs using an Allen wrench
- •Can be used in tight spaces where there may not be room for a socket tool or wrench
- •Often used in machinery, tools and dies
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER High Crown Cap Nut, 5/8"-11, 18-8 Stainless Steel, Polished, 3 PK (33427)
- ZORO SELECT Binding Barrel, #8-32, 7/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA60)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/4 in L, Aluminum Body, 500 PK (AD410BS201)
- SPOTNAILS Collated Brad Nail, 1 in L, 18 ga, Electro Galvanized, Brad Head (18516AY)
- PRIME-LINE Socket Head Cap Screws, Class 12.9 Metric, Hex, 10PK (9180110)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive #10-24 X 1/2in Black Ox Coat Steel 25PK (9178011)
- PRIME-LINE Socket Head Cap Screw, Alen Dr 5/16in-18 X 1-1/2in Grade 18-8 Stainless Steel 10PK (9178996)
- PRIME-LINE Socket Head Cap Screw, Allen Dr 1/4in-20 X 2-3/4in Grade 18-8 Stainless Steel 10PK (9178692)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr #10-32 X 1-1/2in Black Ox Coat Steel 25PK (9177859)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 5/16in-24 X 1in Black Ox Coat Steel 25PK (9174103)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (SC22100350-14-100P1)
- Prime-Line Socket Head Cap Screws