Shop All Socket Head Cap Screws
Prime-Line
Socket Cap Screw Btn Head Allen Drive #10-24 X 3/4in 18-8 Stainless Steel 10PK
Mfr # 9169287
Zoro # G100935049
product price: $5.55
/pk 10, $0.55/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 3/4 in
- Drive Size #10-24 X 3/4 in.
- Material Stainless Steel
Product Information
- Brand Prime-Line
- MFR # 9169287
- Zoro # G100935049
- UPC # 49793196149
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 3/4 in |
Drive Size | #10-24 X 3/4 in. |
Size | #10-24 X 3/4" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.3 & ASTM F879 |
Item | Socket Head Cap Screw |
Thread Direction | Right Hand |
Thread Type | Coarse |
Thread Style | Fully Threaded |
Number of Pieces | 10 |
Head Type | Button |
Description
Socket head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.
- •Size: #10-24 X 3/4 inch
- •Button Head, Hex (Allen) Drive
- •Installs using an Allen wrench
- •Can be used in tight spaces where there may not be room for a socket tool or wrench
- •Often used in machinery, tools and dies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0087)
- ITW SHAKEPROOF Loop with Tab Lanyard, 12 in, 1/16 in Pin Dia., Steel, Nylon Coated (TS1-062-12N-T/B)
- ZORO SELECT Thread Cutting Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCIF-1000620-100BX)
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/4 in L, Stainless Steel Body, 500 PK (SSD42SSBSLF201)
- PRIME-LINE Socket Cap Screw Flat Head Allen Dr 5/16in-24 X 3/4in Black Ox Coat Steel 25PK (9174094)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 1/2in-13 X 2in Black Ox Coat Steel 10PK (9174664)
- PRIME-LINE Socket Head Cap Screw Hex/Alen Drive #8-32 X 5/8in Black Ox Coat Steel 25PK (9177479)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-32 X 1in 18-8 Stainless Steel 10PK (9169116)
- PRIME-LINE Socket Cap Screw Flat Head Allen Dr #10-32 X 3/4in 18-8 Stainless Steel 10PK (9173315)
- PRIME-LINE Socket Cap Screw Flat Head Allen Drive 5/16in-18 X 1in Black Ox Coat Steel 25PK (9174189)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 10 mm Length, 100 PK (M07160.030.0010)
- Prime-Line Socket Head Cap Screws