Shop All Socket Head Cap Screws
Prime-Line
Socket Cap Screw Btn Head Allen Drive #10-24 X 1-3/4in 18-8 Stainless Steel 10PK
Mfr # 9169382
Zoro # G300935092
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Button Head
- System of Measurement Inch
- Thread Size #10-24
- Screw Length 1-3/4 in
- Drive Size #10-24 X 1-3/4 in.
- Material Stainless Steel
Product Information
- Brand Prime-Line
- MFR # 9169382
- Zoro # G300935092
- UPC # 49793189332
- Country of Origin Taiwan, Province of China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #10-24 |
Screw Length | 1-3/4 in |
Drive Size | #10-24 X 1-3/4 in. |
Size | #10-24 X 1-3/4" |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Stainless Steel |
Finish | Plain |
Standards | ASME B18.3 & ASTM F879 |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Thread Type | Coarse |
Number of Pieces | 10 |
Head Type | Button |
Description
These Socket Head Cap Screws by Prime-Line Products are constructed of steel and come in a black oxide-coated finish. Their protective coating makes them the ideal corrosion-resistant fastener for use on a variety of projects. The head cap screws have cup points that produce a thin edge that digs into hard surfaces for a secure hold. Rounded head has splined outer circumference with internal hex drive. Use an Allen wrench (hex key) to secure with required torque as needed. Length is measured from underneath the head to the base of the cup point.Size: #10-24 X 1-3/4 inch Button Head, Hex (Allen) Drive Installs using an Allen wrench Can be used in tight spaces where there may not be room for a socket tool or wrench Often used in machinery, tools & dies Thread Type: Coarse, Thread Class: UNC-3A, Point Style: Blunt Specification(s) Met: ASME B18.3 & ASTM F879
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 1 in Slotted Oval Machine Screw, Chrome Plated Brass, 15 PK (70147)
- ZORO SELECT Concrete Screw, 3/16" Dia., Flat, 2 1/4 in L, Steel Blue Ruspert, 100 PK (U70526.018.0225)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 3000 PK (B31830.016.0125)
- ZORO SELECT Wave Washer, Fits Bolt Size 3/8 in Spring Steel, Plain Finish, 50 PK (TWWIS037-050BX)
- PRIME-LINE Socket Head Cap Screw Allen Drive #6-32 X 2in Grade 18-8 Stainless Steel 10PK (9177324)
- PRIME-LINE Socket Head Cap Screws, Class 12.9 Metric, Hex, 10PK (9180110)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 1/4in-20 X 1-1/4in 18-8 Stainless Steel 10PK (9169762)
- PRIME-LINE Socket Head Cap Screw Cls 12.9 Mtc Alen M8-1.25 X 16MM Black Ox Coat Steel 10PK (9181377)
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive #10-24 X 3/8in 18-8 Stainless Steel 10PK (9169230)
- PRIME-LINE Socket Cap Screw Flat Head Alen Dr 1/4in-20 X 1-1/2in 18-8 Stainless Steel 10PK (9173999)
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 50 mm Length, 100 PK (360320-100)
- Prime-Line Socket Head Cap Screws