Shop All Door Repair
Prime-Line
Slotted Spring Pins 1/8in X 1-1/4in Plain Steel 25PK
Mfr # 9187831
Zoro # G200935468
product price: $9.69
/pk 25, $0.39/ea
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish PLAIN/LIGHT OIL
- Material STEEL
- Length 1-1/4"
- Size 1/8" X 1-1/4"
Product Information
- Brand Prime-Line
- MFR # 9187831
- Zoro # G200935468
- UPC # 49793197665
- Country of Origin United States
- Category Door Repair
Dimensions
Length | 1-1/4" |
Size | 1/8" X 1-1/4" |
Details
Finish | PLAIN/LIGHT OIL |
Material | STEEL |
Description
Slotted spring pins are headless hollow cylindrical tube having a longitudinal slot down the entire length with chamfered or round ends to aid installation. This type of pin is produced with a controlled outside diameter slightly greater than the hole in which it will be installed Compressed as it is installed, the pin applies continuous pressure towards the sides of the hole wall. The pressure provides tension in a radial manner to prevent loosening created by vibration or shock.
- •Size: 1/8 inch X 1-1/4 inch
- •Inserts through holes of two or more objects to hold them together
- •Slot along length of pin allows it to compress during insertion into hole
- •Tension force exerted against the walls of the hole secures the pin into place
- •Commonly called roll pins or "C" pins
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Black, 1x48in, Adhesive (5KZJ7)
- STRYBUC White Face Guide (HWP956 WH)
- PALMETTO PACKING Packing Seal, 1/8 Sq In., 5 Ft (1555)
- TRIMLITE 34"x80"x13/8" Primed 3Panel Equal Panel White Lami Glass Interior Shaker 71/4" RH Prehung Matte (2168pri8433GLRH10B714)
- PRIME-LINE Elbow Ctch Cab Dr Stnckl (U 10882)
- PRIME-LINE Bi-Fold Door Hardware Repair Kit, Includes 2 Plastic Roller Top Guides (N 7535)
- PRIME-LINE Screen Door Tension Spring with Roller, 1 in. Nylon, Metal Industries, 2PK (MP638)
- PRIME-LINE Sliding Screen Door Latch, Left Hand, Chrome Diecast (Single Pack) (A 184)
- PRIME-LINE Seal Pilewwather3/16"18' (T8658)
- PRIME-LINE Black Plastic Sliding Screen Door Latch and Pull, for Alumilite Sliding Screen Doors (Single Pack) (A 186)
- MAJOR Major: LMB-089 - Installation Tool For LMB-08 Adams Rite Lock Mount (MJR-LMB-089)
- Prime-Line Door Accessories