Shop All Door Repair
Prime-Line
Slotted Spring Pins 1/4in X 1-1/2in Plain Steel 25PK
Mfr # 9188591
Zoro # G700935500
product price: $22.15
/pk 25, $0.89/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish PLAIN/LIGHT OIL
- Material STEEL
- Length 1-1/2"
- Size 1/4" X 1-1/2"
Product Information
- Brand Prime-Line
- MFR # 9188591
- Zoro # G700935500
- UPC # 49793177797
- Country of Origin United States
- Category Door Repair
Dimensions
Length | 1-1/2" |
Size | 1/4" X 1-1/2" |
Details
Finish | PLAIN/LIGHT OIL |
Material | STEEL |
Description
Slotted spring pins are headless hollow cylindrical tube having a longitudinal slot down the entire length with chamfered or round ends to aid installation. This type of pin is produced with a controlled outside diameter slightly greater than the hole in which it will be installed Compressed as it is installed, the pin applies continuous pressure towards the sides of the hole wall. The pressure provides tension in a radial manner to prevent loosening created by vibration or shock.Size: 1/4 inch X 1-1/2 inch Inserts through holes of two or more objects to hold them together Slot along length of pin allows it to compress during insertion into hole Tension force exerted against the walls of the hole secures the pin into place Commonly called roll pins or "C" pins Specification(s) Met: ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corner Brace, Steel, 7/8 In W (1WDK9)
- ZORO SELECT O-Ring, Dash 902, EPDM, 0.06 In., PK100 (1CHT5)
- NATIONAL HARDWARE 1 in. H X 0.5 in. W X 0.07 in. D Zinc-Plated Steel Inside Corner Brace (N266-270)
- STOCKCAP Plus Plugs-SR7-1.273-1.143-0.093-701-1R-RED, 100PK (337525)
- PRIME-LINE Diecast Black, Flush Sliding Screen Door Latch (Single Pack) (A 202)
- PRIME-LINE Slotted Spring Pins 1/8in X 1-1/4in Plain Steel 25PK (9187831)
- PRIME-LINE Sliding Screen Door Spring-Loaded Roller, High Density Polyethylene Ball Bearing Roller (2 Pack) (B 605)
- PRIME-LINE TNIDP12 1 OUTLET INDOOR EZ-SET TIMER (TNIDP12-RC)
- PRIME-LINE Chrome Screen Door Latch and Keeper (Single Pack) (A 103)
- PRIME-LINE Sliding Screen Door Latch, Left Hand, Chrome Diecast (Single Pack) (A 184)
- BEST HINGES 4-1/2inx4-1/2in Steel Full Mortise Ball Bearing Standard Weight Square Corner Hinge # 067583 Oil (FBB17941210B)
- Prime-Line Door Repair