Shop All Sliding Window Locks
Prime-Line
Sliding Window Latch, Plastic, White, 1 in. Hole Centers Single Pack
Mfr # F 2602
Zoro # G100935551
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
Product Information
- Brand Prime-Line
- MFR # F 2602
- Zoro # G100935551
- UPC # 49793026026
- Country of Origin China
- Category Sliding Window Locks
Details
Finish | White |
Description
This is a sliding window latch that features a spring-loaded design for easy use on sliding windows. It is constructed from mold injected plastic and comes in a white finish. The mounting holes are 1 inch on center and the width is 11/16 inch Each package comes with 1 sliding window latch and all necessary mounting fasteners to install on a single horizontal sliding window.
- •Used on horizontal sliding windows as a latch
- •Constructed from white mold injected plastic and a spring
- •Spring loaded design makes this and easy operation
- •Includes all the necessary fasteners for a quick and easy installation
- •The mounting holes are 1 inch on center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL SLIDE IN KERF DOOR BOTTOM (3 FT P-10-BR)
- ELMDOR Fire Rated Access Door, 18x18, Prime Coat W/ Recessed Turn Latch (FR18X18PC-RTL)
- SQUARE D Square D By Schneider Electric QO2L30SCP 30A Surface Mount Loadcenter (6475958)
- CECO Narrow Light Steel Door with Glass, 84 in H, 36 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD X NL30 70 X CYL-ST-16ga-WG)
- PRIME-LINE Diecast, Right and Left Hand Sliding Window Sash Lock 1 Pair (F 2612)
- PRIME-LINE Sliding Window Latch and Pull, Auto Latch, White Plastic, Keller Single Pack (F 2504)
- PRIME-LINE Steel Latch Guard Plate Cover for Out-Swinging Doors, Gray 1 Set (U 9503)
- PRIME-LINE LOCK WNDW 1"" FLIP BRASS (U9938)
- PRIME-LINE Black Adjustable Window Latch and Pull with Night Lock, Superior Single Pack (F 2649)
- PRIME-LINE Diecast, Bronze Sliding Window Sash Lock (F 2596)
- PRIME-LINE Sliding Dr&Wndw Lock (U 9848)
- Prime-Line Sliding Window Locks