Shop All Sliding Window Locks
Prime-Line
Sliding Window Latch and Pull, Auto Latch, White Plastic, Keller Single Pack
Mfr # F 2504
Zoro # G700935630
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
Product Information
- Brand Prime-Line
- MFR # F 2504
- Zoro # G700935630
- UPC # 49793025043
- Country of Origin Taiwan, Province of China
- Category Sliding Window Locks
Details
Finish | White |
Description
This sliding window latch and pull by Prime-Line is constructed of plastic and it comes white in color. It features a spring-loaded, self-latching mechanism which allows for non-binding operation. The mounting hole centers are spaced apart at 2-7/8 inch, measuring from center to center, and the overall height measures 3-5/8 inch. This sliding window latch and pull handle will fit a variety of retro-fit horizontal sliding window applications, and it is easy to install.
- •Constructed of a heavy duty extruded plastic material and includes a spring steel material
- •Comes black in color to compliment window framework
- •Designed for use with horizontal sliding windows manufactured by Imperial Windows on their Premiere series 510
- •Features a spring loaded mechanism to provide automatic latch engagement upon closing
- •Easy to install with only a few simple tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 5/16 ID, 7/16Dia, Pk50 (3MPL4)
- ZORO SELECT O-Ring, Buna N, Dash 219, 1-5/16, 1.574, PK25 (U38805.012.0131)
- ADAMS RITE Flat Lever Trim without Return, ADA compliant design, For 1-3/4 In. to 2 In. Thick Door, (ADR-4560-501-130)
- NATIONAL HARDWARE Hinge Door Broad Stl 3.5X3.5In (N139-873)
- PRIME-LINE Diecast, Right and Left Hand Sliding Window Sash Lock 1 Pair (F 2612)
- PRIME-LINE Diecast Black, Sliding Window Sash Lock (F 2591)
- PRIME-LINE White Plastic Sliding Spring-Loaded Window Lock Single Pack (F 2606)
- PRIME-LINE Diecast, Gray Sliding Window Sash Lock (F 2659)
- PRIME-LINE Black Adjustable Window Latch and Pull with Night Lock, Superior Single Pack (F 2649)
- PRIME-LINE PATIO DOOR LOCK 3/4"" (14206)
- PRIME-LINE Sliding Dr&Wndw Lock (U 9848)
- Prime-Line Sliding Window Locks