Shop All Sliding Door Flush Pulls
Prime-Line
Sliding Glass Door Pull Handle, 6-1/2 in. - 6-5/8 in. Hole Centers
Mfr # C 1190
Zoro # G500935410
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
Product Information
- Brand Prime-Line
- MFR # C 1190
- Zoro # G500935410
- UPC # 49793011909
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Finish | Black |
Description
This sliding glass door pull handle is constructed of diecast mounting posts and a wooden handle. The mounting posts come finished in black colored paint, and the wooden pull handle comes finished in a clear finish. Note: Color of wood may vary per shipment. This pull handle can be installed on doors with mounting hole centers ranging from 6-1/2 in. to 6-5/8 in. center-2-center. This pull handle is surface mounted and is used by a variety of patio door manufacturers. This item features a sturdy metal backer support behind the wood.This pull handle is used to provide for an easier grip and push/pull operation on sliding patio doors This pull handle will fit on sliding doors with mounting hole centers ranging from 6-1/2 in. to 6-5/8 in. center-to-center measurements Mounting posts are black in color and the wooden pull comes in a clear finish. Note: Color of wood may vary Mounting posts are constructed of diecast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LE JOHNSON PRODUCTS LE Johnson Products 1125PPK1 Pocket Door Hanger (4033270)
- EKENA MILLWORK 10 5/8"W x 11 3/4"H x 1 1/8"P Shell Center Onlay (ONL10X11X01SH)
- STRYBUC Patio Screen Door Roller Assy. (10-457SS)
- MSI Sage Green Splitface Ledger Panel 6 in. X 24 in. Natural Quartzite Wall Tile, 6PK (ZOR-PNL-0128)
- PRIME-LINE Sliding Glass Door Handle Set, 3-15/16 in. Hole Center, Diecast, Tan (C 1343)
- KEEN Pocket Door Mortise Pull (KE580186)
- DELTANA Flush Pull, Solid Brass, Silver (FP221RU26)
- DELTANA Flush Pull, Large, 4" X 1-5/8" X 3/8" Antique Brass (FP4134U5)
- SURE-LOC HARDWARE Sure-Loc Hardware Square Pocket Door Pull, Privacy, Satin Brass (DP-SQ02 SB)
- DELTANA Flush Pull, Solid Brass, Gray (FP221RU15)
- ROCKWOOD Locking Pocket Pull Handle, Brass, Chrome, Clips/Fasteners (891.26D)
- Prime-Line Pocket & Sliding Door Hardware