Shop All Door Repair
Prime-Line
Sliding Door Repair Track Repair Worn or Damaged Sliding Glass Door
Mfr # D 1579-1
Zoro # G400935251
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
Product Information
- Brand Prime-Line
- MFR # D 1579-1
- Zoro # G400935251
- UPC # 49793915795
- Country of Origin United States
- Category Door Repair
Details
Finish | Stainless Steel |
Description
This stainless steel patio door track cover can be used to repair worn or damaged sliding glass door aluminum tracks, making opening a tricky door a breeze. It can also be used as a repair part for horizontal sliding window tracks. Installation is quick and easy – the repair track simply snaps over the old track and is attached with silicone adhesive (not included). The patio door track cover measures 1/4 in. wide and 8 ft. long, but can be cut to any length to fit your door or window. For more information and installation tips, watch the instructional video featured on this page.This stainless steel patio door track cover can be used to repair worn or damaged sliding glass door aluminum tracks, making it easier to open your door The sliding door track cover can also be used as a repair part on horizontal sliding window tracks Installation is quick and easy, the repair track simply snaps over the old track and is attached with silicone adhesive (not included) Stainless steel construction This patio door track cover measures 8 feet long, but can be cut to any length to fit your door or window 96 In. length can be cut to desired length A soft mallet and block of wood may be needed to install over your existing track For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Adjustable Perimeter Seal, 1-1/4in.H (107SA-36x84)
- DELTANA Cement Floor Mount Bumper With Holder Antique Nickel (DSF444U15A)
- MSI Diamante Brick SAMPLE Glass Stone Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0399-SAM)
- EMTEK Bright Brass Latch EMDBL234S3 (EMDBL234S3)
- PRIME-LINE Prime Line 153554 Glass Door Mortise Latch; With Adapter (130900)
- PRIME-LINE Die-Cast Black Right-Hand Sliding Screen Door Latch (Single Pack) (A 104)
- PRIME-LINE BRACKET PIVOT TOP BIFLD (N 6714)
- PRIME-LINE Black Plastic, Sliding Screen Door Latch and Pull, fits Superior Sliding Screen Doors (Single Pack) (A 168)
- PRIME-LINE Slotted Spring Pins 1/8in X 1-1/2in Plain Steel 25PK (9187850)
- PRIME-LINE 1 in. Nylon Screen Door Roller Assembly, Air Control (2 Pack) (B 551)
- PRIME-LINE Diecast Black, Flush Sliding Screen Door Latch (Single Pack) (A 202)
- Prime-Line Door Repair