Shop All Deadbolt Locks
Prime-Line
Single Cylinder Rim Deadlatch, Diecast, Brass Single Pack
Mfr # U 9956
Zoro # G900933900
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # U 9956
- Zoro # G900933900
- UPC # 49793099563
- Country of Origin China
- Category Deadbolt Locks
Description
This Defender Security brass single-cylinder surface deadbolt features a sturdy steel bolt and a security strike that anchors to the jack stud behind your door jamb. Features a sturdy steel bolt secured in a diecast housing, finished in a brass colored paint. Comes with a security strike that anchors to the jack stud behind the door jamb, and it features a five pin tumbler (Kwikset keyway) key cylinder which requires a 1-1/4 in. bore. Contains 1 surface deadbolt with locking cylinder, 2 keys, 1 mounting plate, 1 keeper and installation screws. Used on the interior of an entry door Security strike anchors to jack stud behind jamb Includes night lock feature Diecast housing in a brass finish 2 keys included All the necessary mounting hardware is included for a quick and easy installation A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1137S CHICAGO (DL 137 T 137 (ILCO-1137S)
- DON-JO Classic Wrap Around for Deadbolt with 1-1/2" Hole with 2-3/8" Backset and 1-3/4" Door (CW6S)
- PRIME-LINE Door Holder, 4 in. Drop Down, Zinc Diecast, Brass Plated, Black Rubber Tip 10 Pack (658-1051)
- KIPP Spring Hinge Spring Closed A=50, B=50, Steel Galvanized (K1173.50501)
- PRIME-LINE Single Cylinder Deadbolt Brass Slam Lock with Flat and Angle Strikes Single Pack (SE 14326)
- PRIME-LINE Jimmy-Resistant Deadlock, Diecast, Brass Color, Angle Strike, Single (U 9970)
- PRIME-LINE Dead Lock Single Cylndr (U9970)
- PRIME-LINE Commercial Door Deadbolt Lock, Aluminum, Laminated Swing Hook Lock Single Pack (J 4558)
- PRIME-LINE Bronze Deadlock with Single Cylinder and Flat Strike, Brass Single Pack (SE 15326)
- PRIME-LINE Dead Lock Dbl Cylinder (U9972)
- ARROW E Series Grade 2, Double Cyl, C KWY, US5, Rectangle Stk, 6 Pins (E62 5A CS)
- Prime-Line Deadbolt Locks and Deadlatches