Shop All Lag Shield Anchors
Prime-Line
Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel Plain, 50 PK
Mfr # 9071458
Zoro # G900934532
original price:
$42.85
7% off
new price: $39.85
/pk 50, $0.80/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete; Hollow Block; Brick
- Overall Length 1-3/4"
- Material Alloy Steel
- Finish Plain
- Thread Size 3/8"
Product Information
- Brand Prime-Line
- MFR # 9071458
- Zoro # G900934532
- UPC # 49793131751
- Country of Origin China
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 1-3/4" |
Thread Size | 3/8" |
Size | 3/8" X 1-3/4" |
Details
Item | Short Lag Shield |
Compatible Material | Concrete; Hollow Block; Brick |
Material | Alloy Steel |
Finish | Plain |
Description
Lag shield anchors allow lag screws to be installed into concrete and masonry walls. After drilling a hole into the material, lag shields should be tapped into place ribbed side first until flush with the surface. The lag screw can then be installed with a wrench or socket tool. The sides of the lag shield push out against the inside of the hole once the lag screw is installed, thereby locking it in place. Size: 3/8 inch X 1-3/4 inch Allows for lag screw bolts to be installed into concrete, brick & block Inserts into a hole by tapping with a hammer until flush Lag screw expands the lag shield against the walls of the hole Drill hole with masonry drill bit based on diameter on anchor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00005)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 10 PK (N04104.043.0400)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 40 PK (63082)
- ZORO SELECT #10-24 x 1-3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51211.019.0175)
- PRIME-LINE Short Lag Shield, 3/8" Dia, 1-3/4" L, Alloy Steel Plain, 20 PK (9071456)
- PRIME-LINE Short Lag Shield, 5/16" Dia, 1-1/4" L, Alloy Steel Plain, 50 PK (9071192)
- PRIME-LINE Long Lag Shield, 5/16" Dia, 1-3/4" L, Alloy Steel Plain, 50 PK (9071230)
- PRIME-LINE Long Lag Shield, 1/2" Dia, 3" L, Alloy Steel Plain, 50 PK (9071686)
- PRIME-LINE Long Lag Shield, 5/16" Dia, 1-3/4" L, Alloy Steel Plain, 20 PK (9071228)
- ZORO SELECT Single Lag Shield, 5/8" Dia, Alloy Steel Zinc Plated, 25 PK (62AES)
- MKT FASTENING Sup-R Lead Long Lag Shield, 1/4" Dia, 3/4" L, Alloy Steel Plain, 100 PK (3531000)
- Prime-Line Concrete Anchors