Shop All Shelf Brackets
Prime-Line
Shelf Bracket, 3/16in. x 18in. x 16in., Steel, White Enamel Finish
Mfr # MP11380-2
Zoro # G900921891
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # MP11380-2
- Zoro # G900921891
- UPC # 49793513809
- Country of Origin China
- Category Shelf Brackets
Description
This shelf support bracket is constructed of heavy-duty (3/16 in. thick) steel and comes in a white powder-coated finish. This support bracket features a reinforced design to help support deep shelf boards, and it is ideal for use in closets, pantries, garages, sheds, basements and work shops.Heavy duty with extra support brace White power-coated steel helps prevent rust and corrosion Steel construction Used in residential and commercial applications, in storage rooms, closets, pantries, offices, and more #12 x 3/4 in. Pan Head Tapping Screws 6 pcs. For further dimensional information, please see the line drawing
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
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824SD)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18x42in, LdCap 600lb (1842P)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182418-2K195)
- ZORO SELECT Structural Pipe Fitting, Side Outlet Elbow, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LW98)
- PRIME-LINE Corner Bracket, 1 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP71442-4)
- PRIME-LINE PEG MINI SPPRT 0.2""D 8PK (242153)
- PRIME-LINE Corner Bracket, 3 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP11348-4)
- PRIME-LINE Prime Line 241965 5 mm. Nickel Plated Shelf Support Peg; Pack - 8 (627976)
- PRIME-LINE Corner Bracket, 4 in., Steel Construction, Zinc-Plated, L-Angle 2 Pack (MP11346-2)
- PRIME-LINE Shelf Bracket, 3/16in. x 12in. x 8in., Steel, White Enamel Finish 2 Pack (MP11292-2)
- PROSOURCE Bracket Shelf Hd White 20X13In (21026PHL-PS)
- Prime-Line Shelf Brackets