Shop All Shelf Brackets
Prime-Line
Shelf Bracket, 3/16in. x 12in. x 8in., Steel, White Enamel Finish 2 Pack
Mfr # MP11292-2
Zoro # G900921631
product price: $14.99
/pk 2, $7.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 12 x 8 in.
- Finish White
Product Information
- Brand Prime-Line
- MFR # MP11292-2
- Zoro # G900921631
- UPC # 49793512925
- Country of Origin China
- Category Shelf Brackets
Dimensions
Size (In.) | 12 x 8 in. |
Details
Finish | White |
Description
This shelf support bracket is constructed of heavy-duty (3/16 in. thick) steel and comes in a white powder-coated finish. This support bracket features a reinforced design to help support deep shelf boards, and it is ideal for use in closets, pantries, garages, sheds, basements and work shops.Used in residential and commercial applications, in storage rooms, closets, pantries, offices, and more 3/16 in. thick material, 11-7/8 in. deep shelf, 8-3/8 in. leg White powered-coated steel prevents rust and corrosion 3/16 in. heavy-duty steel construction with extra support brace Installation fasteners included For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Tote Storage W/Lid Cement 30G (16796A04)
- AKRO-MILS 20 lb Hang & Stack Storage Bin, Plastic, 6 in W, 5 in H, Blue, 9 1/4 in L (30237BLUE)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 4 Shelves, Black (2KPN1)
- ZORO SELECT Workbench Top, Butcher Block, 96x30, Radius (800XF0)
- PRIME-LINE Staircase Handrail Support Bracket, Diecast Zinc Construction, Satin Finish Single Pack (MP11231-1)
- PRIME-LINE Corner Bracket, 4 in., Steel Construction, Zinc-Plated, L-Angle 2 Pack (MP11346-2)
- PRIME-LINE PEG MINI SPPRT 0.2""D 8PK (242153)
- PRIME-LINE Prime Line 241965 5 mm. Nickel Plated Shelf Support Peg; Pack - 8 (627976)
- PRIME-LINE Corner Bracket, 3 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP11348-4)
- PRIME-LINE Corner Bracket, 1 in., Steel Construction, Zinc-Plated, L-Angle 4 Pack (MP71442-4)
- PRIMELINE TOOLS Flat Angle Corner, 1-1/2 in., Steel Construction, Zinc Plated, 4-Hole (10 Pack) (MP9222)
- Prime-Line Shelf Brackets