Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw, Self-Tap Pan Head Phil Driv #6 X 1/2in 18-8 Stainless Steel 25PK
Mfr # 9019206
Zoro # G300934224
product price: $1.79
/pk 25, $0.07/ea
Sold in multiples of 5 for $8.95
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #6 X 1/2 in.
- Material Stainless Steel
- Finish Plain
- Materials for Use With Metal
Product Information
- Brand Prime-Line
- MFR # 9019206
- Zoro # G300934224
- UPC # 49793116246
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Drive Size | #6 X 1/2 in. |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Stainless Steel |
Finish | Plain |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole. Size: #6 X 1/2 inch Pan Head, Phillips Drive Used to attach sheet metal to other thin metal, wood or other material Sharp pointed tip Pilot hole should be pre-drilled Thread Type: Type A, Point Style: Sharp Specification(s) Met: ASME B18.6.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tab Weld Nut, #10-32, Steel, 7/16 in Wd, 5/8 in Lg, 1/32 in Ht, 50 PK (1LAJ8)
- MIDWEST FASTENER M8-1.25 Hex Head Cap Screw, 18-8 Stainless Steel, 30 mm L, 8 PK (69714)
- MIDWEST FASTENER 1/4"-20 x 5/8 in Phillips Truss Machine Screw, Plain Stainless Steel, 8 PK (33914)
- ZORO SELECT Machine Screw Nut, 1/2"-13, Nylon, 6/6, Plain, 7/16 in Ht, 10 PK (0450013HN)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Driv #10 X 2in 18-8 Stainless Steel 100PK (9020612)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #8 X 1-1/2in 18-8 Stainless Steel 25PK (9019928)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 5/8in 18-8 Stainless Steel 100PK (9020232)
- PRIME-LINE Sheet Metal Screw, S-Tap Pan Head Phil Dr #8 X 3/4in Zinc Pl Steel Black Head 25PK (9154741)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat Head, Phillip Drive #10 X 2in Zinc Plated Steel 25PK (9017230)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat Head, Phillip Drive #6 X 1/4in Zinc Plated Steel 50PK (9016109)
- L.H. DOTTIE Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (KWT834)
- Prime-Line Sheet Metal Screws