Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw, Self-Tap Pan Head Phil Dr #8 X 1-1/2in 18-8 Stainless Steel 25PK
Mfr # 9019928
Zoro # G800934274
product price: $8.29
/pk 25, $0.33/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #8 X 1-1/2 in.
- Material Stainless Steel
- Finish Plain
- Materials for Use With Metal
Product Information
- Brand Prime-Line
- MFR # 9019928
- Zoro # G800934274
- UPC # 49793126238
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Drive Size | #8 X 1-1/2 in. |
Details
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.Size: #8 X 1-1/2 inch Pan Head, Phillips Drive Used to attach sheet metal to other thin metal, wood or other material Sharp pointed tip Pilot hole should be pre-drilled Thread Type: Type A, Point Style: Sharp Specification(s) Met: ASME B18.6.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAF Round Spacer, Nylon, 1/2 in Overall Lg, 0.252 in Inside Dia (1221-25-N)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 50 PK (00683)
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.019.0037)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 18 mm H, Carbon Steel (WWG361807305)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Driv #10 X 2in 18-8 Stainless Steel 100PK (9020612)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Driv #6 X 1/2in 18-8 Stainless Steel 25PK (9019206)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 5/8in 18-8 Stainless Steel 100PK (9020232)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #12 X 2in Zinc Plated Steel 25PK (9025818)
- PRIME-LINE Sheet Metal Screw, S-Dril, Ind Hex Wash #10 X 1-1/4in Zinc Plt Cse Hrd 50PK (9032487)
- PRIME-LINE Sheet Metal Screw, #6-32 x 1/2 in, Painted 100 PK (U 9191)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Pan, Phil #8 X 1/2in Zinc Plated Case Hard 100PK (9029618)
- Prime-Line Self-Tapping Screws