Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw Self-Tap Hex Wash Head Sltd Drive #12 X 2in Zinc Plated Steel 25PK
Mfr # 9025818
Zoro # G700921213
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #12 X 2 in.
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Product Information
- Brand Prime-Line
- MFR # 9025818
- Zoro # G700921213
- UPC # 49793159069
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #12 |
Fastener Length | 2 in |
Drive Size | #12 X 2 in. |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 & SAE J933 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole. Size: #12 X 2 inch Hex Washer Head, Slotted Drive Used to attach sheet metal to other thin metal, wood or other material Sharp pointed tip Pilot hole should be pre-drilled Thread Type: Type A, Point Style: Sharp Specification(s) Met: ASME B18.6.3 & SAE J933
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/8 in Steel, Zinc Plated Finish, 5 PK (U37020.137.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3/8 in Shaft Dia, 50 PK (U36000.037.0001)
- J.W. WINCO Spherical Washer, Fits Bolt Size M20 Steel, Plain Finish (6319-21-C)
- USA INDUSTRIALS Sealing Washer, Fits Bolt Size No. 10 Steel, Zinc Plated Finish, 5 PK (ZMBSW-15)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wash Head Sltd Dr #7 X 1/2in Zinc Plated Steel 50PK (9025058)
- PRIME-LINE Sheet Metal Screw Self-Tap Hx Wsh Head Sltd Dr #12 X 1-1/2in Zinc Plated Steel 50PK (9025799)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #14 X 3/4in Zinc Plated Steel 100PK (9025953)
- PRIME-LINE Lath Screw, Modified Truss Head, Phillip Drive #8 X 1/2in Zinc Plated Steel 100PK (9040184)
- PRIME-LINE Sheet Metal Screw Thread Cut Pan Head Sltd Dr #8-32 X 1/2in Zinc Plated Steel 50PK (9166817)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #12 X 2in 18-8 Stainless Steel 100PK (9017574)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Painted Steel Hex Head Slotted Drive, 35 PK (38002)
- Prime-Line Self-Tapping Screws