Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw, Self-Tap, Flat, Phil Dr #10 X 1in 18-8 Stainless Steel 25PK
Mfr # 9017059
Zoro # G900921952
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #10 X 1 in.
- Material Stainless Steel
- Finish Plain
- Materials for Use With Metal
Product Information
- Brand Prime-Line
- MFR # 9017059
- Zoro # G900921952
- UPC # 49793105868
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Drive Size | #10 X 1 in. |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Tip Type | Pointed |
Material | Stainless Steel |
Finish | Plain |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole.
- •Size: #10 X 1 inch
- •Flat Head, Phillips Drive
- •Used to attach sheet metal to other thin metal, wood or other material
- •Sharp pointed tip
- •Pilot hole should be pre-drilled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE T-Nut, 4 Prongs, M8-1.25, Steel, Zinc Plated, 11 mm Barrel Ht, 10 PK (9078885)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 50 PK (56218)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2 1/2 in Shoulder Lg, Alloy Steel, 5 PK (U07111.031.0250)
- HAMPTON Eye Bolt 10 PK (02-3463-261)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #8 X 1in 18-8 Stainless Steel 100PK (9016643)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #14 X 2in 18-8 Stainless Steel 100PK (9017859)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #12 X 2in 18-8 Stainless Steel 100PK (9017574)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phillip Drive #6 X 3/8in 18-8 Stainless Steel 100PK (9019151)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Pan, Phil #12 X 3/4in Zinc Plated Case Hard 100PK (9030245)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 1-1/4in 18-8 Stainless Steel 100PK (9020460)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, White Steel Flat Head Phillips Drive, 25 PK (36256)
- Prime-Line Sheet Metal Screws