Shop All Sheet Metal Screws
Prime-Line
Sheet Metal Screw, One-Way, Round Head #14 X 1-1/2in Zinc Plated Steel 100PK
Mfr # 9028100
Zoro # G700934114
$10.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
One-Way Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size #14 X 1-1/2 in.
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Prime-Line
- MFR # 9028100
- Zoro # G700934114
- UPC # 49793126320
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-1/2 in |
Drive Size | #14 X 1-1/2 in. |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | One-Way |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Standards | ASME B18.6.3 |
Description
The threads on sheet metal screws are designed to pull two materials tightly together. When attaching metal to wood, it is especially important to pre-drill a hole. These sheet metal screws feature a tamper resistant one-way head and require a special tool to remove (alternatively a slot can be cut into the head that would allow removal with a flat head screw driver). Install using flat head screw driver or one-way screw slotted driver bit.
- •Size: #14 X 1-1/2 inch
- •Round Head
- •Used to attach sheet metal to other thin metal, wood or other material
- •Sharp pointed tip
- •Pilot hole should be pre-drilled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (54842)
- ZORO SELECT Not Graded, 9/16"-12 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 5 PK (U51000.056.0200)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Galvanized Finish, 20000 PK (1432WFG)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 5/16 in Leg L, Steel, 5000 PK (505IP)
- PRIME-LINE Sheet Metal Screw, One-Way, Round Head #14 X 1-1/2in Zinc Plated Steel 75PK (9028098)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #4 X 1/2in 18-8 Stainless Steel 25PK (9015965)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #8 X 1-1/2in 18-8 Stainless Steel 25PK (9019928)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Pan, Phil #8 X 1-1/2in Grade 410 Stainless Steel 25PK (9029793)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 3/4in 18-8 Stainless Steel 100PK (9020308)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #12 X 2in 18-8 Stainless Steel 100PK (9017574)
- L.H. DOTTIE Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS834)
- Prime-Line Sheet Metal Screws