Shop All Automotive Tool Parts
Prime-Line
Serrated Flange Bolts 5/16in-18 X 3/4in Zinc Plated Case Hard Steel 25PK
Mfr # 9090893
Zoro # G700921619
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5/16"-18 X 3/4"
- Material CASE HARDENED STEEL
- Dia./Thread Size 5/16"
- Fastener Thread Type Coarse
- Thread Size 5/16"-18
Product Information
- Brand Prime-Line
- MFR # 9090893
- Zoro # G700921619
- UPC # 49793193513
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Size | 5/16"-18 X 3/4" |
Dia./Thread Size | 5/16" |
Thread Size | 5/16"-18 |
Length | 3/4" |
Details
Material | CASE HARDENED STEEL |
Fastener Thread Type | Coarse |
Fastener Thread Direction | RIGHT HAND |
Number of Pieces | 25 |
Standards | ASME B18.2.1, ASME B18.6.3, & ASME B1.1 |
Head Type | HEX |
System of Measurement | IMPERIAL (INCHES) |
Finish | ZINC PLATED |
Description
Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut. The serrations under the flange bite into the surface and help to resist loosening due to vibration.Size: 5/16 inch-18 X 3/4 inch Hex bolt with a serrated circular flange under the head Flange eliminates need for separate washer Serrations bite into surface and can help to prevent loosening Designed for use with a nut (not included) or a threaded hole of the same diameter and thread size Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt Specification(s) Met: ASME B18.2.1, ASME B18.6.3, & ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Air Brake Tube, 1/4", Red, Type A, 100 ft. (81-1014-100R)
- MTD Starter Hsg Asm (753-09346)
- KENT SPORTING GOODS Ring Buoy - 24" (152200-200-024-13)
- SEA DOG A Aluminum Cleat Countersunk 5, #046105-1 (046105-1)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 3/4in Zinc Plated Case Hard Steel 25PK (9090646)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1in Zinc Plated Case Hardend Steel 25PK (9091159)
- PRIME-LINE Serrated Flange Bolts 5/16in-18 X 1in Zinc Plated Case Hard Steel 25PK (9090912)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 1/2in Zinc Plated Case Hard Steel 25PK (9090608)
- PRIME-LINE Assembly Roller Wht Nyln 1/Pk (B551)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 5/8in Zinc Plated Case Hard Steel 25PK (9090627)
- IRWIN Locking Pinch-Off Tool, 7" (VGPRR)
- Prime-Line Automotive Tool Parts