Shop All Automotive Tool Parts
Prime-Line
Serrated Flange Bolts 5/16in-18 X 2in Zinc Plated Case Hard Steel 25PK
Mfr # 9090988
Zoro # G200921645
product price: $20.15
/pk 25, $0.81/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/16"
- Length 2"
- Size 5/16"-18 X 2"
- Number of Pieces 25
- System of Measurement IMPERIAL (INCHES)
Product Information
- Brand Prime-Line
- MFR # 9090988
- Zoro # G200921645
- UPC # 49793174468
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Dia./Thread Size | 5/16" |
Length | 2" |
Size | 5/16"-18 X 2" |
Thread Size | 5/16"-18 |
Details
Number of Pieces | 25 |
System of Measurement | IMPERIAL (INCHES) |
Finish | ZINC PLATED |
Head Type | HEX |
Standards | ASME B18.2.1, ASME B18.6.3, & ASME B1.1 |
Fastener Thread Type | Coarse |
Material | CASE HARDENED STEEL |
Fastener Thread Direction | RIGHT HAND |
Description
Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut. The serrations under the flange bite into the surface and help to resist loosening due to vibration.
- •Size: 5/16 inch-18 X 2 inch
- •Hex bolt with a serrated circular flange under the head
- •Flange eliminates need for separate washer
- •Serrations bite into surface and can help to prevent loosening
- •Designed for use with a nut (not included) or a threaded hole of the same diameter and thread size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2-1/2 Inch Plain Receiver Tube - 8 Inch Shank (RT255808)
- OTC Inner Tie Rod Removal Set (7595A)
- BALDWIN FILTERS Air Filter, 12-1/32 x 13 in. (LL1642-2)
- DAYCO 09-15 Bmw Z4 L6 3.0L Poly Rib Belt, 5070579 (5070579)
- PRIME-LINE Serrated Flange Bolts 5/16in-18 X 1in Zinc Plated Case Hard Steel 25PK (9090912)
- PRIME-LINE WORKPRO W114005 Rectangle Magnetic Parts Tray, Stainless Steel Construction Single Pack (W114005)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 1/2in Zinc Plated Case Hard Steel 25PK (9090608)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 3/4in Zinc Plated Case Hard Steel 25PK (9090646)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1in Zinc Plated Case Hardend Steel 25PK (9091159)
- PRIME-LINE Serrated Flange Bolts 5/16in-18 X 3/4in Zinc Plated Case Hard Steel 25PK (9090893)
- HEIN-WERNER Piston Clip (209910)
- Prime-Line Service & Shop Tools