Shop All Automotive Tool Parts
Prime-Line
Serrated Flange Bolts 3/8in-16 X 2in Zinc Plated Case Hardend Steel 25PK
Mfr # 9091235
Zoro # G500921758
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish ZINC PLATED
- Fastener Thread Direction RIGHT HAND
- Thread Size 3/8"-16
- Material CASE HARDENED STEEL
- Number of Pieces 25
Product Information
- Brand Prime-Line
- MFR # 9091235
- Zoro # G500921758
- UPC # 49793187147
- Country of Origin China
- Category Automotive Tool Parts
Dimensions
Thread Size | 3/8"-16 |
Size | 3/8"-16 X 2" |
Length | 2" |
Dia./Thread Size | 3/8" |
Details
Finish | ZINC PLATED |
Fastener Thread Direction | RIGHT HAND |
Material | CASE HARDENED STEEL |
Number of Pieces | 25 |
Head Type | HEX |
Standards | ASME B18.2.1, ASME B18.6.3, & ASME B1.1 |
Fastener Thread Type | Coarse |
System of Measurement | IMPERIAL (INCHES) |
Description
Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut. The serrations under the flange bite into the surface and help to resist loosening due to vibration.
- •Size: 3/8 inch-16 X 2 inch
- •Hex bolt with a serrated circular flange under the head
- •Flange eliminates need for separate washer
- •Serrations bite into surface and can help to prevent loosening
- •Designed for use with a nut (not included) or a threaded hole of the same diameter and thread size
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIDEN True I/Q TrunkTracker X Base/Mobile Scanner (SDS200)
- VELVAC Push-Lock, Swivel Tee, 1/4"x1/4" (016344)
- FRAM OE Replacement (CA9997)
- BACKRACK FRAME ONLY, HW KIT REQUIRED - 30124 (10800)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 2in Zinc Plated Case Hardend Steel 25PK (9090741)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 5/8in Zinc Plated Case Hard Steel 25PK (9090627)
- PRIME-LINE WORKPRO W114005 Rectangle Magnetic Parts Tray, Stainless Steel Construction Single Pack (W114005)
- PRIME-LINE Serrated Flange Bolts 5/16in-18 X 2in Zinc Plated Case Hard Steel 25PK (9090988)
- PRIME-LINE Serrated Flange Bolts 1/4in-20 X 1/2in Zinc Plated Case Hard Steel 25PK (9090608)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1in Zinc Plated Case Hardend Steel 25PK (9091159)
- MARADYNE Defrost Kit, 2 in. Flex Hose (MFA126)
- Prime-Line Service & Shop Tools