Shop All Flange Bolts
Prime-Line
Serrated Flange Bolts 1/4in-20 X 2-1/2in Zinc Plated Case Hard Steel 25PK
Mfr # 9090760
Zoro # G700934534
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Flange Type Serrated
- Head Width 3/8 in
- Material Case Hardened Steel
- Finish Zinc Plated
Product Information
- Brand Prime-Line
- MFR # 9090760
- Zoro # G700934534
- UPC # 49793186546
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Head Width | 3/8 in |
Details
System of Measurement | Inch |
Flange Type | Serrated |
Drive | Hex |
Material | Case Hardened Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Thread Direction | Right Hand |
Standards | ASME B18.2.1, ASME B18.6.3, & ASME B1.1 |
Item | Flange Bolt |
Head Style | Flange Hex |
Description
Flange bolts feature a built in washer under the bolt head that helps to distribute the clamping load over a larger area. This "one-piece" design eliminates the need of a separate washer under the bolt head and is preferable for some applications as it can be more efficient and easier to use. A washer is still needed on the nut side unless using a flange nut. The serrations under the flange bite into the surface and help to resist loosening due to vibration.
- •Size: 1/4 inch-20 X 2-1/2 inch
- •Hex bolt with a serrated circular flange under the head
- •Flange eliminates need for separate washer
- •Serrations bite into surface and can help to prevent loosening
- •Designed for use with a nut (not included) or a threaded hole of the same diameter and thread size
- •Thread Type: Coarse, Thread Class: UNC-2A, Point Style: Blunt
- •Specification(s) Met: ASME B18.2.1, ASME B18.6.3, and ASME B1.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE 1/4"-20 x 3/8 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Carbon Steel, 100 PK (RMC1438)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-7/8 in, Zinc Plated Steel Truss Head Phillips Drive, 100 PK (54839)
- ZORO SELECT Split Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M51390.120.0001)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51050.060.0025)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1-1/2in Zinc Plated Case Hard Steel 25PK (9091197)
- PRIME-LINE Serrated Flange Bolts 3/8in-16 X 1-1/4in Zinc Plated Case Hard Steel 25PK (9091178)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 10MM Zinc Plated Steel 25PK (9089354)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M8-1.25 X 30MM Zinc Plated Steel 25PK (9089506)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M10-1.50 X 40MM Zinc Plated Steel 25PK (9089620)
- PRIME-LINE Flange Bolts, Class 8.8 Metric M6-1.0 X 50MM Zinc Plated Steel 10PK (9089430)
- ZORO SELECT Class 8.8, M6-1.00 Flange Bolt, Zinc Yellow Steel, 25 mm L, 100 PK (M01256.060.0025)
- Prime-Line Flange Bolts