Shop All Screen Spline
Prime-Line
Screen Retainer Spline, 0.200 in., Foam, Black, 500 ft. 1 Roll
Mfr # P 8129
Zoro # G500935359
product price: $51.35
/ea
$51.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Black
- Insert Size 0.200 in.
Product Information
- Brand Prime-Line
- MFR # P 8129
- Zoro # G500935359
- UPC # 49793081292
- Country of Origin China
- Category Screen Spline
Dimensions
Insert Size | 0.200 in. |
Details
Finish | Black |
Description
This screen retainer spline is constructed of springy polyethylene foam and it is black in color. Foam screen spline is an excellent substitute for vinyl spline, and it is used to hold screening materials to 7/8 inch x 5/16 inch extruded screen frames. This retainer spline is 0.200 inch (13/64 inch) inch in diameter and comes in a 500 ft. roll.
- •Used to hold screening materials to 7/8 inch x 5/16 inch extruded screen frames
- •0.200 inch (13/64 inch) x 500 ft
- •Black in color
- •Polyethylene foam
- •Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Extension Spring 2-1/2 in. x 5/32 in. (2 pack) (SP 9606)
- EKENA MILLWORK WM433 - 3 1/4"H x 9/16"D x 144"L Casing Flexible Moulding (CASFWM433X144)
- KABA ILCO Key Blank, Brass, Type Y78, 6 Pin, PK10 (998GA-Y78)
- WESLOCK Dual Option 2-3/8" Deadbolt Antique Brass (14232XA-SL)
- PRIME-LINE 0.25 in. x 25 foot Roll, Black Spline 24 Pack (P 7530)
- PRIME-LINE 25'185316BLK Spline (P 7940)
- PRIME-LINE Spline Screen 0.16X500'G (P7670)
- PRIME-LINE Bulk Screen Spline, 0.185-in. Diameter, 25ft Roll, Black Single Pack (P 7940)
- PRIME-LINE Foam Screen Spline (P8131)
- PRIME-LINE 200' Gry Glazing Spline (P 7774)
- PRIME-LINE Spline Screen0.14X500Blk (P7564)
- Prime-Line Screen Spline