Shop All Screen Spline
Prime-Line
Screen Retainer Spline, 0.175 in., 500 ft. Roll, Gray 1 Roll
Mfr # P 7682
Zoro # G400954870
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Gray
- Insert Size 0.175 in.
Product Information
- Brand Prime-Line
- MFR # P 7682
- Zoro # G400954870
- UPC # 49793076823
- Country of Origin China
- Category Screen Spline
Dimensions
Insert Size | 0.175 in. |
Details
Finish | Gray |
Description
This screen retainer spline is constructed of top quality vinyl that is round in shape. It features a hollow core center, it is serrated on its exterior surface, and it is gray in color. Vinyl screen retainer spline like this one is used to hold fiberglass and aluminum screen material to screen frames of both windows and doors. This retainer spline has an outside diameter of 0.175 inch (11/64 inch) and measures 500 ft. in length.
- •Used to hold screen material to screen frames
- •0.175 inch (11/64 inch) x 500 ft
- •Gray in color
- •Round, hollow core, serrated vinyl
- •Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Hinges with built-in safety switch, CFSW.110-6-2NO+2NC-C-A (CFSW.)
- ZORO SELECT O-Ring, Buna N, 18.6mm OD, PK100 (1RJF7)
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC, Satin Chrome (005C-8/16AC/4-6DC)
- EKENA MILLWORK Classic Wagon Wheel Architectural Grade PVC Bracket, 5/8"W X 8"D X 8"H (BKTP01X08X08CW)
- PRIME-LINE Prime Line P 7792 Vinyl Glazing Spline; Gray (766683)
- PRIME-LINE Screen Retainer Spline, 0.195 in., 25 foot, Black Single Pack (P 7525)
- PRIME-LINE Screen Retainer Spline, 0.150 in., 250 ft. Roll, Black 1 Roll (P 7613)
- PRIME-LINE Spline Scrn 0.12X500'Blk (P7552)
- PRIME-LINE 0.23 in. x 250 ft. Roll Gray Spline Single Pack (P 7529)
- PRIME-LINE 0.120 in. x 25 foot, Black Spline Single Pack (P 7516)
- MAKE-2-FIT Screen Retainer Spline, 0120 in D, 25 ft L, Vinyl, Gray, Round (P 7630)
- Prime-Line Screen & Storm Door Hardware