Shop All Wall Repair Patching
Prime-Line
Screen Repair Patch, 3 in x 3 in, Charcoal
Mfr # P 7549
Zoro # G400954849
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3 in x 3 in
- Color Charcoal
Product Information
- Brand Prime-Line
- MFR # P 7549
- Zoro # G400954849
- UPC # 49793075499
- Country of Origin China
- Category Wall Repair Patching
Dimensions
Size | 3 in x 3 in |
Details
Item | Screen Repair Patch |
Color | Charcoal |
Description
These are aluminum charcoal/black finish patches used for easy repair of holes and tears in existing aluminum-mesh screens. Simply remove horizontal wires from bent edges, then fit ends into screen until patch is flush over hole, finish by folding ends down flat. For use on window and door screens, no tools required.
- •Fixes holes and tears in aluminum screens
- •3 inch x 3 inch patch size
- •Easy to install
- •Gray charcoal finish
- •No tools required for installation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAINTERS MATE 1.41" x 60 Yds Painter's Mate Multi-Surface Paint Masking Tape, 8-Day (15036)
- 3M Foam Tape, 3/4In.x5 yd., 250 mil (3/4-5-4504)
- ZORO SELECT Masking Tape, Paper, Green (TC150-3" X 60YD)
- TAPECASE Conformable Tape, PTFE, Tan, 2 In. x 36 Yd. (15D420)
- PRESTA Gel Coat Compound - 32 fl oz (167532)
- KOOL SEAL Leak Repair & Sealer Roll, 2 in x 10 ft, Roll, Gray, Flexx Sealer (KS0018110-99)
- REMA TIP TOP REMA TIP TOP 2" Round Inner Tube Patch (3)
- HENRY Henry 547 UniPro Universal Underlayment, Patch & Skimcoat 10 lb (547 10 lb)
- HENRY Aluminum Roof Coating, 5 gal, Pail, Silver (HE558018)
- TENON Self-Leveling Underlayment, 50 lb, Bag (120534)
- USG 380270006 1.75 Pt All Purpose Joint Compound Green Lid (UN327499)
- Prime-Line Wall Repair Patching