Prime-Line

Screen Kit, 7/16 in. x 3/4 in., 48 in. x 48 in., White 1 Kit


product price: $25.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

This kit includes all the products necessary to replace one missing or damaged window screen frame. Using the components of this screen door repair kit, a 48 inch x 48inch screen frame can be constructed. Smaller custom size frames can also be made when using the frame material from this window frame kit. The screen door mesh replacement kit includes an aluminum frame, four square-cut plastic corners, and a vinyl spline. With the provided materials, screens can be made with your choice of aluminum mesh, fiberglass fabric, or flexible poly film screen fabric not included by following the easy-to-follow instructions provided within each screen window frame kit. The window screen frame kit measures 5/16 inch x 3/4 inch x 48 inch. The screen replacement kit for windows or doors is available in other sizes and colors. The lineal pieces of the screen frame material are intentionally cambered curved outward, designed to prevent inward bowing when screen cloth is installed and stretched taut.

Restrictions

  • This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.