Screen Frame Kit, 7/16 in. x 3/4 in. x 60 in. x 60 in., Aluminum, Mill 1 Kit
Mfr # MP8242
Zoro # G200934652
Key Features
- Finish Aluminum
Product Information
- Brand Prime-Line
- MFR # MP8242
- Zoro # G200934652
- UPC # 49793182425
- Country of Origin United States
- Category Window Screen Frames
Details
Finish | Aluminum |
Description
These screen frame kits are constructed of roll-formed aluminum frame material and they come in a mill finished color. Using the components of this kit, up to a 60 inch x 60 inch screen frame can be constructed, or any other smaller custom sizes when cutting to size. Additional items included in this kit include the square-cut corners, vinyl spline and a charcoal fiberglass cloth. These kits are available in other sizes and colors, and they are used by many for replacing damaged and missing screens. The screen frame material is intentionally cambered (curved) outward, which helps to prevent inward bowing when screen cloth is installed and stretched taut.
- •Used to construct new screen frames for missing or damaged window screens
- •This kit allows for the construction of one 60 inch x 60 inch screen frame, or any other smaller size using the components of this kit
- •Frame material comes in a mill finish with gray screen corners
- •Aluminum frame, vinyl spline with plastic corners and charcoal fiberglass mesh
- •Four square-cut plastic corners are included with each kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 008, Neoprene, 0.07 In., PK100 (1BUL3)
- TRIMLITE 18" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (1668pri8402RH10B4916)
- ZORO SELECT 1 in W x 48 in H Aluminum Continuous Hinge (2ZGC1)
- ECLIPSE MAGNETICS Armature Plate, Dia:1.969", Weight:0.22lb (M52171/50ARM)
- PRIME-LINE 34x14x94 Mill Frame (PL 14092)
- PRIME-LINE 36X36Mill Scr Frame Kit (PL 7800)
- PRIME-LINE Window Screen, 20-1/8 to 37-3/16 in. Adjustable Width x 18-3/16 in. Single Pack (MP16617)
- PRIME-LINE Prime Line PL 7809 36 x 36 in. Bronze Screen Kit (802866)
- PRIME-LINE 72WHT RigVinyl Glazing (P 7867)
- PRIME-LINE 516x94 Mill Wind Frame (PL 14164)
- PRIME-LINE 11/32X72 Alu Wind Frame (PL 14201)
- Prime-Line Window Screen Frames