Shop All Sliding Window Locks
Prime-Line
Sash Lock, 1-1/2 in. Hole Center, Diecast Zinc, Polished Finish, 2 Pack
Mfr # F 2509
Zoro # G800935646
product price: $4.95
/pk 2, $2.48/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
Product Information
- Brand Prime-Line
- MFR # F 2509
- Zoro # G800935646
- UPC # 49793025098
- Country of Origin China
- Category Sliding Window Locks
Details
Finish | Zinc Plated |
Description
This is a pair of sliding window cam-type sash locks. The diecast housing has mounting holes 1-1/2 in. on center, and the steel keeper has mounting holes 7/16 in. on center. Used by Daryl windows and a variety of other window manufacturers.Used by Daryl Windows and a variety of other window manufacturers Cam style latch design Latch and keeper have different mounting hole center Diecast and stamped steel construction 2-pack All the necessary mounting hardware is included for a quick and easy installation A Phillips head screwdriver is required for installation For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C03600420440S (C03600420440S)
- PRIME-LINE EZ-Close Hydraulic Gate and Door Closer Single Pack (RG 18704)
- DURA-LIFT 0.250 in. Wire x 1.75 in. D x 39 in. L Torsion Spring in Gold Left Wound for Sectional Garage Doors (DLTGO17539L)
- ILCO Yamaha YH46 / X120 Motorcycle Key blank (ILCO-YH46)
- PRIME-LINE Diecast, Right and Left Hand Sliding Window Sash Lock 1 Pair (F 2612)
- PRIME-LINE Diecast, Gray Sliding Window Sash Lock (F 2659)
- PRIME-LINE Sliding Dr&Wndw Lock (U 9848)
- PRIME-LINE Zinc Cast Metal Left and Right Sliding Cam Window Lock 1 Pair (F 2613)
- PRIME-LINE LOCK WNDW 1"" FLIP BRASS (U9938)
- PRIME-LINE Sliding Window Sash Lock, Diecast, White Finish, 2-1/4 in. Hole Center (F 2780)
- PRIME-LINE Diecast, Bronze Sliding Window Sash Lock (F 2596)
- Prime-Line Sliding Window Locks