Shop All Screen & Storm Door Closers
Prime-Line
Safety Spring Door Closer, 4-1/4 in., Diecast Construction, Brown, Non-Handed Single Pack
Mfr # KC57US
Zoro # G900934679
original price:
$25.30
27% off
new price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brown
- Size 3-1/16 in.
Product Information
- Brand Prime-Line
- MFR # KC57US
- Zoro # G900934679
- UPC # 49793800572
- Country of Origin China
- Category Screen & Storm Door Closers
Dimensions
Size | 3-1/16 in. |
Details
Finish | Brown |
Description
Surface mounted closer is fully rust and weather resistant making it suitable for exterior use. Single torsion spring is ideal for swinging screen doors and pool gates up to 57 lbs. (26kg) with an adjustable closing speed. Neat, compact, and durable brown-painted housing is made of diecast zinc. Reversible handing.Used for closing swinging doors and pool gates 4-3/4 in. arm Brown painted finish Diecast zinc housing, steel arm and springs, plastic slide plate For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMEX Left Hand Naples Lever with Round Rose Passage Lockset Grade 3 Satin Nickel Finish (FLYEP03L)
- SCHLAGE 6-Pin Keyblank, CE Keyway, Embossed Logo Only, 50 Pack (35-101 CE (50PK))
- LUCKY LINE Slide Bolt Spring Snap, L 4 In (4FCG3)
- SCHLAGE LOCK Age BRZ Sliding DR Lock (SC991B-716)
- PRIME-LINE Heavy Duty Pneumatic Storm Door Closer, White, 10-3/8 in. Long Single Pack (K 5120)
- PRIME-LINE Screen Door Hydraulic Closer, Black Finish, 10-1/2 in. Long Single Pack (K 5059)
- PRIME-LINE 9 in., Aluminum, Medium Duty Storm Door Closer with Shock Spring Single Pack (K 5074)
- PRIME-LINE 9 in., Black, Medium Duty Storm Door Closer with Shock Spring Single Pack (K 5076)
- PRIME-LINE White Screen and Storm Door Closer Single Pack (K 5118)
- PRIME-LINE Porch Spring 1-9/16 in. x 7-3/4 in. x 0.227 Gage (SP 9649)
- PRIMELINE TOOLS Screen Frame Corners, 7/16 in., Stamped Aluminum Construction, Mill Finish (50 Pack) (MP5592-50)
- Prime-Line Screen & Storm Door Closers