Rim Deadbolt, Cast Bronze Construction, Polished Brass-Plated Finish Single Pack
Mfr # SE 13222
Zoro # G200935390
Key Features
- Finish Bronze
- Max. Latching Distance (In.) 3-1/2 in.
Product Information
- Brand Prime-Line
- MFR # SE 13222
- Zoro # G200935390
- UPC # 18418132220
- Country of Origin China
- Category Keyed Pocket & Sliding Door Locks
Details
Finish | Bronze |
Max. Latching Distance (In.) | 3-1/2 in. |
Description
This Segal (single cylinder) rim deadbolt lock is constructed of solid bronze alloy and it comes in a polished brass plated finish. It features a jimmy-proof, spring-loaded shutter guard mechanism, which prohibits forced entry by way of lock picking and tampering. This is a surface-mounted, cross-bolt security-locking device, which can be mounted on 1-3/8 inch to 2-3/8 inch thick, wood or metal doors. This Segal brand deadlock includes a box strike, a rim cylinder, two keys, a cylinder trim ring, fasteners, a mounting plate and installation instructions. This maximum-security deadlock cylinder is keyed differently. All fasteners and installation instructions are included with this item.
- •Constructed of cast bronze material with solid brass keys
- •Components come in a beautiful, corrosion resistant, brass plated finish
- •Designed for use with deadbolt and deadlatch door locks
- •Features a long reaching steel tailpiece and includes two brass keys
- •Easy to install with only a few simple tools
- •Please refer to the line art drawing and compare with your original item before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Bright Brass Dummy Lever Lockset, Flair, Right Hand (F170 FLA 605 RH)
- BALDWIN ESTATE Privacy Pair Rosettes Lifetime Bright Nickel (5123.055)
- ZORO SELECT Draw Latch, Nonlocking, Passivated (1XPD5)
- INTERSTATE PNEUMATICS Quick Coupler Key Chain (Y90KR)
- PRIME-LINE Mortise Lock Glass/Brs (E 2311)
- PRIME-LINE MORTISE LOCK KEY BRS (E2294)
- PRIME-LINE Patio Sliding Screen Door Grille, 48 in. x 26 in., Aluminum Construction, Satin Single Pack (PL 15940-1)
- PRIME-LINE Steel Pin Diecast Lever Sliding Door Latch Lever and Plate, Hollyview Single Pack (E 2034)
- PRIME-LINE LATCH GUARD 3""X7"" BRASS (U 9502)
- PRIME-LINE Lock Patio Door Mortise (15410-F)
- KWIKSET Privacy Tustin Sn (97300-817)
- Prime-Line Keyed Pocket & Sliding Door Locks