Shop All Lockset Cylinders
Prime-Line
Rim Cylinder Lock, 3/4 in. Hole Center, Diecast, Brass Plated, Schlage Single Pack
Mfr # U 9966
Zoro # G700934008
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass Plated
- Length 1-1/4 in.
Product Information
- Brand Prime-Line
- MFR # U 9966
- Zoro # G700934008
- UPC # 49793099662
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Length | 1-1/4 in. |
Details
Finish | Brass Plated |
Description
These rim cylinder locks are constructed of a heavy-duty zinc diecast housing and come in a brass plated finish with 5 pin tumblers. This item includes 2 keys, 1 cylinder, 1 trim ring and 1 mounting plate with 2 fasteners. NOTE: The keys are designed to only aesthetically match the profile of Schlage keys. Actual Schlage key blanks and tumbler pins are not compatible with these rim cylinder locks. The cylinders and keys from other locks can be re-keyed to match this lock and key, however, these keys and cylinder cannot be re-keyed to match the other locks.Constructed of durable, diecast materials Comes in a beautiful, corrosion resistant, brass plated finish to match other existing door and window hardware Designed for installation primarily on entry doors, but can also be mounted on other doors where increased security is desired Features a night latch to prevent tampering Easy to install with only a few simple tools For further dimensional and specification information, please see the line drawing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION LOCK Concealed Magnetic Catch with Adjustable Strength for 16 mm to 30 mm Door Black Finish (PLS12PRO-BLK)
- ARROW Grade 1 Cylindrical Lock, Classroom Function, SFIC Prep Less Core, Sierra Lever, 3-11/32-in Rose Dia (QL17-SR-26D-IC)
- COMMAND ACCESS Electrified Latch Retraction Kits Corbin Russwin 4000/5000 (CAT-MLRK1-COR)
- KENAURD Kenaurd: KIK Cylinder w/ 2 Cuttable Tailpieces - US3 Gold - SC1 Schlage (KKC02-US3-SC1)
- PRIME-LINE Rim Cylinder Lock, 3/4 in. Hole Center, Diecast, Brass Plated, Kwikset Single Pack (U 9965)
- PRIME-LINE Cylinder Lock, 1-1/4 In., Schlage Shaped Keys Single Pack (E 2103)
- PRIME-LINE Bright Brass, Steel Cylinder Guide Single Pack (U 10378)
- PRIME-LINE 1-7/8 in. Brass Housing with Chrome Plated Face, Cylinder Lock Single Lock (E 2104)
- PRIME-LINE Kwikset, Weiser and Weslock Sliding Door Cylinder Lock Single Pack (E 2107)
- PRIME-LINE Mortise Cylinder, 1-1/4 in., Solid Polished Brass, 5 Pin Tumbler Single Pack (E 2562)
- BALDWIN ESTATE Satin Black Cylinders Satin Black (8324.190)
- Prime-Line Door Lock Accessories