Shop All Lockset Cylinders
Prime-Line
Rim Cylinder Lock, 3/4 in. Hole Center, Diecast, Brass Plated, Kwikset Single Pack
Mfr # U 9965
Zoro # G300934002
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brass Plated
- Length 1-1/4 in.
Product Information
- Brand Prime-Line
- MFR # U 9965
- Zoro # G300934002
- UPC # 49793099655
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Length | 1-1/4 in. |
Details
Finish | Brass Plated |
Description
This Rim Cylinder Lock is constructed from heavy-duty zinc diecast materials and steel components, whose face comes in a corrosion-resistant, and brass-plated finish. This rim cylinder lock includes a beautifully finished trim ring, a strong and durable mounting plate, installation screws and 2 brass keys. Another great feature of this lock is that it can be re-keyed to fit a different key cut, and it can be used to replace Kwikset, Weiser or Weslock locks.
- •Constructed of diecast, steel and brass components that are designed to be used with the following Prime-Line parts U 9956, U 9967, U 9968 and U 9969
- •Comes in a corrosion resistant, brass plated finish to match existing hardware with a tailpiece that is 15/64 inch wide and 1-1516 inch long, that may need to be trimmed to fit your door.
- •Designed for use with a variety of deadlocks and deadbolt security hardware with 1-1/4 inch bores, only.
- •Features two keys, trim ring, mounting plate and installation fasteners
- •Please refer to the line art drawing and compare with your original item before purchasing (Not Universal)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-372 Square O-Ring ID: 8 3/4, CS 3/16, OD 9 1/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R372x1)
- SPEC Extension Spring, Stainless Steel, PK5 (E03000372500S)
- ZORO SELECT V-Ring Seal, Stretch, Blk, 63mm ID (4PKG4)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/8, 2-2/3 In. L (4510-36-201-628)
- PRIME-LINE 1-7/8 in. Brass Housing with Chrome Plated Face, Cylinder Lock Single Lock (E 2104)
- PRIME-LINE Chrome, Storm or Security Door Mortise Double Lock Cylinder, For Kwikset Systems Single Pack (K 5061)
- PRIME-LINE Bright Brass, Steel Cylinder Guide Single Pack (U 10378)
- PRIME-LINE Mortise Cylinder, 1-1/4 in., Solid Polished Brass, 5 Pin Tumbler Single Pack (E 2562)
- PRIME-LINE Rim Cylinder 1-3/4"Dia (U9965)
- PRIME-LINE 1 in. Wafer Type Sliding Diecast Door Cylinder Lock Single Pack (E 2005)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type R (1C7R1626)
- Prime-Line Lockset Cylinders