Shop All Lockset Cylinders
Prime-Line
RIM CYLINDER 1-3/4""DIA
Mfr # U9965
Zoro # G4691011
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # U9965
- Zoro # G4691011
- UPC # 49793099655
- Country of Origin China
- Category Lockset Cylinders
Description
This replacement cylinder lock from Prime-Line is constructed from heavy-duty die-cast zinc and comes plates with a polished brass face. It includes a trim ring a mounting plate and two keys for your convenience. This model can also be re-keyed to fit a different key cut for your home and comes with all necessary fasteners for quick and easy installation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Universal Trim Sill for StoneWall Faux Stone Siding Panels (PNUTS02X48BB)
- SARGENT Surface Door Closer, Regular Arm, Size 1-6, US10B (1131-RU EN)
- MIDWEST FASTENER 1-1/4" Nylon Plastic Sliding Door Rollers 2PK (66122)
- BLUM Standard Left Hand Locking Device for 554 Tandem Slides (T51.1700.04KU L)
- PRIME-LINE Chrome, Storm or Security Door Mortise Double Lock Cylinder, For Kwikset Systems Single Pack (K 5061)
- PRIME-LINE Cylinder Lock, 1-1/4 In., Schlage Shaped Keys Single Pack (E 2103)
- PRIME-LINE Mortise Cylinder, 1-1/4 in., Solid Polished Brass, 5 Pin Tumbler Single Pack (E 2562)
- PRIME-LINE 1 in. Wafer Type Sliding Diecast Door Cylinder Lock Single Pack (E 2005)
- PRIME-LINE Bright Brass, Steel Cylinder Guide Single Pack (U 10378)
- PRIME-LINE Rim Cylinder 1-3/4"Dia (U9965)
- KABA ILCO Lockset Cylinder, Bright Brass, Keyway Type Schlage(R) C, 5 Pins (7075SC10-03-KD)
- Prime-Line Lockset Cylinders