Shop All Door Stops
Prime-Line
Rigid Door Stop, Zinc Diecast, Oil Rubbed Bronze, Rubber Tip Single Pack
Mfr # MP10125-1
Zoro # G200934300
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
Product Information
- Brand Prime-Line
- MFR # MP10125-1
- Zoro # G200934300
- UPC # 49793501257
- Country of Origin Taiwan, Province of China
- Category Door Stops
Details
Finish | Oil Rubbed Bronze |
Description
These heavy-duty door stops are constructed of diecast and come in a oil rubbed bronze finish. They feature a rigid shaft construction, and a bronze rubber tip to cushion and prevent unwanted damages to nearby walls. These rigid door stops mount over the baseboard with a wood screw insert affixed to the base of the stop. Door stops like these are easy to install and are used by many. Used to prevent door handle of opening doors from hitting and damaging adjacent wall With 3 in. reach, these stops can be mounted over baseboards, door panels and at bottoms of walls Oil rubbed bronze finish on diecast zinc body Rigid diecast construction with rubber tip These door stops feature an installation fastener affixed behind the base of the stop For further dimensional information, please see the line drawing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMA JMA: Key Blank, Best, 1A1A1, Nickel Silver (JMA-BES-1DS)
- HES HES 8500 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (8500 LBSM 630)
- STRYBUC Cross Brace Bronze 8ft (90H-183)
- LOCKEY Digital Electronic Cabinet Lock W/ Slam Latch Black Vertical (EC780-WSL-BV)
- PRIME-LINE Kick Down Stop, 4-3/4 in., 625 Brite Chrome Single Pack (J 4671)
- PRIME-LINE Prime Line Products D1603 Sliding Door Tension Roller Assembly (1085257)
- PRIME-LINE 4 in. Floor Stop, Solid Brass, Brushed Chrome Finish Single Pack (J 4602)
- PRIME-LINE Door Stop, Drop Down, 4 Hole, Bronze Finish Heavy Duty, Diecast Single Pack (J 4538)
- PRIME-LINE DOOR BLOCKER BRONZ 3"" (U 11126)
- PRIME-LINE 3 in., Bright Brass, Solid Brass Floor Door Stop Single Pack (J 4600)
- TRIMCO Kick Down Door Holder Satin Chrome 5" (1220-5.626)
- Prime-Line Door Accessories