Shop All Lockset Cylinders
Prime-Line
Replacement Rim Cylinder Deadbolt in Brass Finish Single Pack
Mfr # SE 70002
Zoro # G100921523
original price:
$30.47
24% off
new price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Length 1-1/4 in.
Product Information
- Brand Prime-Line
- MFR # SE 70002
- Zoro # G100921523
- UPC # 18418700023
- Country of Origin China
- Category Lockset Cylinders
Dimensions
Length | 1-1/4 in. |
Details
Finish | Brushed Brass |
Description
This is a perfect replacement cylinder for your existing Segal lock rim cylinder. It is constructed from solid brass and can be re-keyed. Comes complete with 2 cut keys. The tail piece is precut for standard door widths, but may need to be cut to fit your door. Dry fit this unit before assembling, and make sure the tail piece is not cut short. Uses the original Segal keyway.
- •Constructed from solid brass components, to include housing, pins and keys
- •Components come in a beautiful, corrosion resistant, brushed chrome plated finish
- •Designed for use with deadbolt and deadlatch door locks that accommodate 1 inch to 2-3/8 inch thick doors (tailpiece may need to be trimmed to fit your door)
- •A 1-3/8 inch thick bore hole is required for this Rim Cylinder Deadbolt with the supplied Escutcheon plate to work properly
- •Please refer to the line art drawing for all dimensions and compare with your original item before purchasing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Push / Pull Latch with 2-3/4" Backset Antimicrobial Satin Chrome Finish (HL6-2-626AM)
- AMEROCK Variable Overlay Self-Closing, Face Mount Sterling Nickel Hinge - 1 Pair (BPR7329G9)
- STRYBUC Pivot Lock Shoe (62-565)
- HAGER Satin Chrome Deadbolt 321626D (143041)
- PRIME-LINE 1-7/8 in. Brass Housing with Chrome Plated Face, Cylinder Lock Single Lock (E 2104)
- PRIME-LINE Rim Cylinder 1-3/4"Dia (U9965)
- PRIME-LINE Mortise Cylinder, 1-1/4 in., Solid Polished Brass, 5 Pin Tumbler Single Pack (E 2562)
- PRIME-LINE 1 in. Wafer Type Sliding Diecast Door Cylinder Lock Single Pack (E 2005)
- PRIME-LINE Chrome, Storm or Security Door Mortise Double Lock Cylinder, For Kwikset Systems Single Pack (K 5061)
- PRIME-LINE Rim Cylinder Lock, 3/4 in. Hole Center, Diecast, Brass Plated, Kwikset Single Pack (U 9965)
- SCHLAGE Schlage Mortise Storeroom Lockset, Lever, Storeroom (L9080P SK1 630)
- Prime-Line Door Lock Accessories