Shop All Lockset Cylinders
Prime-Line
Primeline Products Die Cast Key Lock Cylinder - Boxed
Mfr # SE 66007
Zoro # G705781591
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # SE 66007
- Zoro # G705781591
- UPC # 18418660075
- Country of Origin United States
- Category Lockset Cylinders
Description
Primeline products se 66007 die cast key lock cylinder - boxed this lock cylinder is constructed from zinc diecast and plated in brass. This cylinder is used on jimmy proof and night lock style lock systems. features: segal keyway with adjustable tail length comes keyed differently zinc diecast construction used on jimmy proof and night lock style door lock systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Hasp, Rotating Eye, 304 Stainless Steel (HP-100)
- SOUTHCO-ALBANY DIV Vice Action T-Handle W/Lock Blk (S E3-18-35)
- ROCKWOOD 2672 Door Coordinators (2672 BLACK)
- RICHELIEU HARDWARE 6-5/16 in. (160 mm) Center-to-Center Antique Nickel Transitional Drawer Pull (BP770160143)
- PRIME-LINE Cylinder Lock, 1-1/4 In., Schlage Shaped Keys Single Pack (E 2103)
- PRIME-LINE Kwikset, Weiser and Weslock Sliding Door Cylinder Lock Single Pack (E 2107)
- PRIME-LINE Chrome, Storm or Security Door Mortise Double Lock Cylinder, For Kwikset Systems Single Pack (K 5061)
- PRIME-LINE Bright Brass, Steel Cylinder Guide Single Pack (U 10378)
- PRIME-LINE Rim Cylinder Lock, 3/4 in. Hole Center, Diecast, Brass Plated, Kwikset Single Pack (U 9965)
- PRIME-LINE 1-7/8 in. Brass Housing with Chrome Plated Face, Cylinder Lock Single Lock (E 2104)
- ILCO 1-1/8" Mortise Cylinder, 5-Pin, Drilled 6, Sargent LA Keyway, Standard (863G) Cam, Keyed Diffe (ILCO-7185GA1-26D-KD)
- Prime-Line Lockset Cylinders