Shop All Deadbolt Locks
Prime-Line
Prime Line Products U10385 Deadbolt Security Strike; Satin Nickel
Mfr # 3920766
Zoro # G403903400
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # 3920766
- Zoro # G403903400
- Country of Origin China
- Category Deadbolt Locks
Description
Plated steel strike is supplied with 3 in. Long wood screws to allow additional security, by fastening through jamb into 2 x 4 outer door framing.
- Steel combination.
- Maximum security.
- Finish: satin nickel.
- Hole spacing in: 5-1/2 to 6.
- Dimension - 1-5/8 w x 11 h in.
- Item weight - 0.57 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-345 Square O-Ring ID: 4, CS 3/16, OD 4 3/8 12 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R345x12)
- ZORO SELECT Silicone O-Ring, 1.5mm Wide 9mm ID, PK50 (ZUSAS1.5X9)
- EBERHARD MANUFACTURING CO. 4 Dial Combination Lock (K436)
- PAWLING Corner Guard, PVC, Silver Gray, 48"H x 1-1/2"W (CGU-12-4-210)
- PRIME-LINE Bronze Deadlock, 666A, Single Cylinder, Angle Strike, Brass Single Pack (SE 15316)
- PRIME-LINE Deadbolt, Solid Bronze Alloy, Brushed Brass, Angle and Flat Strike (SE 15361)
- PRIME-LINE Bronze Deadlock with Single Cylinder and Flat Strike, Brass Single Pack (SE 15326)
- PRIME-LINE Single Cylinder Deadbolt Brass Slam Lock with Flat and Angle Strikes Single Pack (SE 14326)
- PRIME-LINE Single Cylinder Deadbolt in Bronze Construction, 4-1/2 in., Brushed Chrome Single Pack (SE 15328)
- PRIME-LINE Jimmy-Resistant Deadlock, Diecast, Brass Color, Angle Strike, Single (U 9970)
- TOWNSTEEL TownSteel: DeadBolt, Bluetooth, 100Pin & 300 RFID - 26D (TNS-E-SMART-5000BLE-26D)
- Prime-Line Door Locks and Deadbolts