Shop All Automotive Door & Hatch Parts
Prime-Line
Prime Line Products 7254519 Sliding Glass Door Handle Aluminum
Mfr # 7254519
Zoro # G804020546
$49.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # 7254519
- Zoro # G804020546
- Country of Origin China
- Category Automotive Door & Hatch Parts
Description
Features
- Extruded aluminum inside pull with wood grain feature strip
- Clamp-latch with metal activator
- Flush extruded aluminum outside pull
- Used by many glass door manufacturers
- Latch hook profile is .5 in. projection is .5 in.
- Handle type - Surface mounted.
- Latch style - Clamp style.
- Contents - 1 inside pull and latch assembly
- 1 outside pull
- Installation fasteners.
- Dimension - 11.75 x 5.75 x 5 in.
- Item weight - .67 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE 4 SAFE G70 3/8" Clevis Slip Hook Flatbed Truck Trailer Transport Tow Chain Hook, 8PK (FH407-38-8)
- SPECTRA PREMIUM Fuel Filler Hose, FNH122 (FNH122)
- DRAW-TITE SAFETY CHAIN - W CLEVIS HOOK (1) 1/4IN X 36IN GRADE 70, 12,600 LBS - B (CHA0020324)
- BOATBUCKLE Stainless Steel Kwik-Lok Transom Tie-Downs (F12066)
- PRIME-LINE Prime Line Products N6790 Mirror Door Bottom Roll (351205)
- PRIME-LINE Sliding Door Latch Lever, 1-3/8 in. Tail, White Finish Single Pack (E 2703)
- PRIME-LINE Black Plastic, Sliding Door Latch Lever Single Pack (E 2191)
- PRIME-LINE Door Handle Sliding Blk/Wood (C 1107)
- DV8 OFFROAD 2007-18 JEEP ROCKLAW HOOD CATCH SYSTEM (D-JP-190011-K)
- DORMAN Exterior Door Handle Front Right And Rear Left And Right (90739)
- FAIRCHILD INDUSTRIES D3024 - 1993-1998 Jeep Grand Cherokee Door Seal (D3024)
- Prime-Line Automotive Exterior Accessories