Shop All Window Screen Frames
Prime-Line
Prime Line PL 7809 36 x 36 in. Bronze Screen Kit
Mfr # 802866
Zoro # G004068966
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prime-Line
- MFR # 802866
- Zoro # G004068966
- Country of Origin United States
- Category Window Screen Frames
Description
Features
- Make To Fit Screen Kit
- Includes - 7/16 x 3/4 in. Bronze Frame
- Spline & Corners For 36 x 36 in. Screen.
- Dimension - 0.75 x 3.13 x 36.75 in.
- Item Weight - 1.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEY-BAK Key Reel, 28" L, Black, 1-1/8" Ring dia. (0488-603)
- STERLING SEAL & SUPPLY 429 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A429X25)
- EKENA MILLWORK WM180 - 2"H x 1 1/4"P x 96"L Brick Mould, PVC (WM180X96SWPV)
- GARDNER SPRING Belleville Disc Spring - 0.5" OD x 0.255" ID x 0.038" Thick x 0.047" OAH - 302 Stainless - 12 Pack (MB0500-038-S)
- PRIME-LINE Aluminum Screen Frame, 3/4 in. x 3/8 in. x 72 in. Lengths, Roll Formed Box of 20, 72 pieces (MP7867PL)
- PRIME-LINE 516x94 Mill Wind Frame (PL 14164)
- PRIME-LINE Window Screen, 20-1/8 to 37-3/16 in. Adjustable Width x 18-3/16 in. Single Pack (MP16617)
- PRIME-LINE Screen Frame Kit, 7/16 in. x 3/4 in. x 36 in. x 36 in., Aluminum, Bronze 1 Kit (MP8240)
- PRIME-LINE Prime Line PL 14041 0.75 x 0.43 x 94 in. Aluminum Screen Frame - Bronze (882233)
- PRIME-LINE Prime Line PL 14094 Aluminum Screen Frame; White Finish (882787)
- MAKE-2-FIT Screen Frame Kit, 3 ft L x 34 in W Dimensions, Aluminum, White, Painted, 10Piece (PL 7812)
- Prime-Line Window Screen Frames